Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • TechniCut (WA)

TechniCut (WA) NC WA 120NB10 255x1.2x31.75

3.00 (2)
Item.#
07062343
Mfr.#
NC WA 120NB10 255x1.2x31.75
Package Qty.
1Box(20Sheet)
Ship pack of
1
189.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
SUITABLE FOR LICENSED CUTTING OPERATIONS OF ALLOY TOOL STEEL (SKS), (SUJ) BEARING STEEL, HIGH SPEED STEEL (SKH), STAINLESS STEEL (SUS), ETC.
Thickness Tolerance (mm)
+/-0.15
Coupling
N
Outer Diameter (phi mm)
255
Thickness (mm)
1.2
Abrasive
WA
Tolerance of Outside Diameter (mm)
+/-1.5
Bond
B
Hole Diameter (phi mm)
31.75
Grain Size
120
Customer Reviews
5 star 0
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Sample preparation
3
From Japan
On 2017-09-14 14:46:32
I will repeat as a consumable item. I am grateful that it will be a little cheaper. Especially it is not possible and it is impossible and I am indebted for the future.
This review is about item#7062343.
Sample preparation
3
From Japan
On 2016-06-27 16:53:04
I am thankful if the price is cheaper so it's a standard product
This review is about item#07062343.