Buy more than* S$200* and get FREE SHIPPING

  • Cut Off Wheel, Technion Cut GC

Cut Off Wheel, Technion Cut GC NC GC 120NB36

Item.#
07062352
Mfr.#
NC GC 120NB36
Package Qty.
1Box(20Sheet)
Ship pack of
1
199.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Abrasive
GC
Tolerance of Outside Diameter (mm)
+/-1.5
Bond
B
Hole Diameter (phi mm)
31.75
Grain Size
120
Thickness Tolerance (mm)
+/-0.15
Coupling
N
Outer Diameter (phi mm)
255
Thickness (mm)
1.2