Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Autodrain Trap
  • Autodrain Trap
  • Autodrain Trap

Autodrain Trap FD-1D

5.00 (1)
Item.#
07062885
Mfr.#
FD-1D
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
62
Weight (kg)
0.4
Drain volume (time / cm3)
Drain glass: Maximum of 7
Drain Discharge
Float type
Fluid
Compressed air
Operating Temperature Range (deg C)
2 - 60
Connection Diameter
1/2
Length (mm)
159
Connection Caliber Diameter (Rc)
1/4
Operating Pressure Range (MPa)
0.05-0.98 (gauge pressure)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Automobile Maintenance Factory Compressor Air Dryer Drain
5
From Japan
On 2013-04-22 12:02:10
This purchase is a replacement due to a malfunction of the same maker product. Damaged due to deterioration occurred in the plastic part of the float part inside the case, and the stop function of the compressed air stopped working. Since the use years of the product before failure is quite long (more than 10 years) used long, I think quality is pretty good thing. Is it a luxury that I think prices are a little cheaper? (Lol)
This review is about item#07062885.