Buy more than* S$200* and get FREE SHIPPING

  • Autodrain Trap
  • Autodrain Trap
  • Autodrain Trap

Autodrain Trap AD-5

4.33 (3)
Item.#
07062903
Mfr.#
AD-5
Package Qty.
1PC
Ship pack of
1
199.90 SGD
ADD TO CART
Now we ship to...
...see all
Item Feature
Maximum discharge capacity (L / X)
About 0.3
Drain Discharge
Disk type
Fluid
Compressed air
Operating Pressure Range (MPa)
0.29-0.98 (gauge pressure)
Weight (kg)
1.7
Length (mm)
198
Maximum discharge capacity (l/h)
Drain water chisel: 450
Connection Caliber Diameter (Rc)
1/2
Outer Diameter (phi mm)
86
Operating Temperature Range (deg C)
2 - 60
Connection Diameter
1/2
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Drain treatment of air dryer
5
From Japan
On 2017-04-14 21:31:10
It is harder to break down than the float type drain trap.
This review is about item#7062903.
Site equipment
3
From Japan
On 2015-03-19 13:39:58
I bought it cheaper than the dealer I had purchased so far.
This review is about item#06717874.
Mounting on the compressor
5
From Japan
On 2014-03-19 13:38:16
It is operating without problems.
This review is about item#07062903.