Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Solar Rechargeable Multimeter

Solar Rechargeable Multimeter PS-8a

3.00 (1)
Item.#
07063052
Mfr.#
PS-8a
Package Qty.
1PC
Ship pack of
1
76.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-0933
Trunking
Buzzer sound open-circuit voltage at 10 to 120ohm following: About 0.4V
Frequency Characteristics
40 to 400Hz
Resistance (omega)
400/4K/40K/400K/4M/40M
Dimensions (Height H x Width W x Depth D) (mm)
115x57x18
TRUSCO Part Number
284-8562
Built-in Battery
+2 Potassium manganese oxide rechargeable batteries amorphous solar cells
Diode Test
Open-circuit voltage: About 1.5V
DC Voltage (V)
400m/4/40/400/500 highest accuracy: + / - (0.7% +3) resolution 0.1mV input resistance: 10M to 100Mohm
AC Voltage (V)
4/40/400/500 highest accuracy: + / - (2.3% +10) Resolution: 0.001V Input Resistance: 10M to 11Mohm
Weight (g)
85
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Semiconductor's maintenance
3
From Japan
On 2016-06-09 08:26:14
Nice device, works well.