Buy more than* S$200* and get FREE SHIPPING

  • OPP Clear Packing Tape
  • OPP Clear Packing Tape
  • OPP Clear Packing Tape
  • OPP Clear Packing Tape

OPP Clear Packing Tape -

3.99 (636)
Item.#
07063061
Mfr.#
-
Package Qty.
1Roll
Ship pack of
1
1.71 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Adhesive Force (N/25mm)
8.7
Tape Thickness (mm)
0.05
Base Material
Polypropylene film (BOPP) (thin film)
Color
Transparent color
Tensile Strength (N/25mm)
85.1
Tape Length (m)
50
Tape Width (mm)
48
Purpose
For light to medium packaging Packing for exports , For light to medium packaging Packing for exports
Customer Reviews
5 star 325
4 star 126
3 star 85
2 star 56
1 star 44
Review Rating: 3.99
636 Customer Reviews
The reviews are automatic translation.
ダンボールで出荷する商品の梱包用
5
From Japan
On 2017-03-25 23:54:36
通常使用で氣になる点も特になく、お手頃価格なのでリピート購入してます
This review is about item#7063061.
梱包作業
5
From Japan
On 2017-03-24 09:32:21
毎回こちらを注文してます。厚み強度にも満足してます。
This review is about item#9444863.
Packing work
4
From Japan
On 2017-03-23 12:38:05
Even iron in vinyl in cardboard, but a little thin, easy-to-use relatively, cheap.
This review is about item#7063061.
Packing
5
From Japan
On 2017-03-16 22:06:45
It is the cheapest ever! Because it is easy to use, it will still give me ~!
This review is about item#9444863.
Luggage shipping hour
3
From Japan
On 2017-03-15 09:56:06
Similar to those sold at home centers. Especially yes no bad no be used. Even those that are sold at home centers, sticking, but I think that I wonder if a little weak, as well here. Since it is known, there is no particular problem. In addition, the same also that a little easy to cut.
This review is about item#7063061.
Packing work
5
From Japan
On 2017-03-10 17:24:33
It is transparent tape there are many products that take on static electricity, including those expensive, but it is very easy to use without having to take on the item is completely static.
This review is about item#7063061.
Packing
2
From Japan
On 2017-03-09 14:54:28
Compared to the same kind of thing, it is a strong resin odor. I think that adhesion is suitable for ordinary use.
This review is about item#7063061.
Packing work
2
From Japan
On 2017-03-06 11:27:16
Prices we use so cheap, and the difficult to understand the end of the tape, where recent product, making it difficult to be pulled out from the holder with a constant force. Common try when air enters at the time of tape wound in, there is after the bubble, has become stuck hard goods. Measures would like to ask if any.
This review is about item#9444863.
Packing, etc.
5
From Japan
On 2017-03-04 21:38:56
It is buy to try, but it is this quality very satisfied with this price. The next time, a little more generous purchase plan
This review is about item#7063061.
Since the bundle when you issue the stage bowl to recyclable garbage
4
From Japan
On 2017-03-03 19:17:54
Although this is commodity you use the same as packing tape, but do not know because it does not use yet or really can be used in the same way, just as you are happy if also buy again future meter number also because the price is also quite cheap if Bonus points you.
This review is about item#7063061.