Buy more than* S$200* and get FREE SHIPPING

  • LED Clip Light With Magnet
  • LED Clip Light With Magnet
  • LED Clip Light With Magnet
  • LED Clip Light With Magnet
  • LED Clip Light With Magnet

LED Clip Light With Magnet HSI06

4.27 (26)
Item.#
07063113
Mfr.#
HSI06
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Luminous Flux (Lm)
76
Clip Mounting Width (mm)
15(max)
Weight (g)
About 45
Overall Length (mm)
70(max)
Number of Using LED (Piece)
3
Luminous Intensity (mcd)
15000x3
Battery Life (continuous use)
About 6 hours
Diameter (phi mm)
25
Accessories
X3 pieces LR44 button battery (monitor)
Customer Reviews
5 star 15
4 star 7
3 star 1
2 star 2
1 star 1
Review Rating: 4.27
26 Customer Reviews
The reviews are automatic translation.
As supplementary lighting for delivery work at dusk
4
From Japan
On 2017-10-16 20:03:45
I think that replacing the battery can be done more easily, but it was just right to wear on a hat or a helmet
This review is about item#7063113.
Car maintenance
5
From Japan
On 2017-10-06 17:20:19
It is very wonderful. Just because it protrudes considerably more than the collar of the hat, Without it you will get the main work light.
This review is about item#7063113.
Maintenance etc.
4
From Japan
On 2017-07-02 19:59:53
It is a light feeling and a compact feeling of so-so. Magnet is convenient. Switch hard but acceptable range. I'm concerned about the strength and durability of the joint part with a plastic.
This review is about item#7063113.
When refueling old motorcycle
5
From Japan
On 2017-06-10 21:35:20
Although the switch is delicate and has reviews, it is OK for normal use. The amount of light was also sufficient.
This review is about item#7063113.
As nighttime hand light during hospitalization
5
From Japan
On 2017-05-13 04:42:01
At the hospital's bed light, the illuminance and the movable range were inadequate and stress was accumulated, but this product has a higher illuminance than the one I imagined, I am satisfied with lighting everywhere. I feel the hardness at the time of ON / OFF operation of the switch a little hardened, is it such a thing?
This review is about item#07063113.
Various, used for maintenance and repair work
5
From Japan
On 2017-02-23 18:33:37
I used a lot of mini lighting but it is small and bright and wearing it on my hat or using a magnet, it's the best.
This review is about item#7063113.
During machine maintenance
4
From Japan
On 2017-02-09 09:17:13
It is convenient when both hands are occupied, but it is brighter if the illuminance is a bit higher.
This review is about item#7063113.
Fishing, car work etc.
4
From Japan
On 2017-01-23 18:15:18
It is excellent as various ways of using it. I am concerned about having batteries, but they are generally satisfactory. I feel that the place to put the light angle is loose.
This review is about item#7063113.
Car maintenance
5
From Japan
On 2017-01-21 11:18:33
It is attractive that the price is cheap Although I use the things of a flexible pipe, I use it properly at the right place
This review is about item#7063113.
Cheap goods
5
From Japan
On 2016-06-22 18:55:53
It is really compact design and goo lighting goo! , Surprisingly powerful magnet fixing is also wonderful. Because of the compactness it is necessary for the switch to be rigid and the battery exchange to remove the screws if it is possible if it is possible
This review is about item#07063113.