Buy more than* S$200* and get FREE SHIPPING

  • 3 LED Flexible Clip Light
  • 3 LED Flexible Clip Light
  • 3 LED Flexible Clip Light

3 LED Flexible Clip Light CS06

3.68 (22)
Item.#
07063122
Mfr.#
CS06
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Luminous Flux (Lm)
76
Clip Mounting Width (mm)
15(max)
Weight (g)
About 65
Overall Length (mm)
260(max)
Accessories
X3 pieces LR44 button battery (monitor)
Number of Using LED (Piece)
3
Luminous Intensity (mcd)
13000x3
Battery Life (continuous use)
About 6 hours
Diameter (phi mm)
25
Material
Body: (Head)] ABS resin, flexible part] [copper wire + PVC cover, [section] clip PA66 (polyamide nylon =) +15% GF (glass fiber)
Customer Reviews
5 star 11
4 star 3
3 star 1
2 star 4
1 star 3
Review Rating: 3.68
22 Customer Reviews
The reviews are automatic translation.
Night work etc.
1
From Japan
On 2017-12-14 00:11:53
Immediately after opening, clip part became disjointed. I assembled it myself, but ordered a magnet type thing.
This review is about item#7063122.
Band saw point lighting
5
From Japan
On 2017-06-14 19:45:40
Purchased for one point of the band saw for centralized lighting. Wide area will not be bright, but it is perfect for the intended use. I also bought a magnet type, but both are convenient.
This review is about item#7063122.
Look at the map in the car.
2
From Japan
On 2017-06-13 17:51:54
It is convenient when viewing a detailed residential map at night. I wish the clip was getting bigger.
This review is about item#7063122.
Auxiliary lighting on workbench
2
From Japan
On 2017-06-07 00:53:14
The clip disengages. The flex is not too sure. It is not stable if you pinch it with claw claws.
This review is about item#7063122.
Wood work
2
From Japan
On 2017-03-14 09:11:00
Just a few clips opened and the position changed, the clip part was damaged. I think that price is reasonable.
This review is about item#7063122.
For in-car use
3
From Japan
On 2016-10-24 18:19:21
Although it can be used normally, there are still limited places to sandwich.
This review is about item#7063122.
Hand lamp at work
1
From Japan
On 2016-10-03 10:23:38
The brightness was as expected, but the clips became disjointed and it became difficult to use. Tying them each time is very troublesome.
This review is about item#7063122.
It is used at the repair shop at the time of engine raming & in-car work.
5
From Japan
On 2016-07-23 16:33:44
I use it very conveniently.
This review is about item#07063122.
Auxiliary lighting
1
From Japan
On 2016-06-08 20:05:17
Attached to a desk or display, I tried to use it for assisting lighting which reads lower case letters, but the clip part was small, there was nothing to install and there was no use. I would like to improve the clip portion so that it can be clamped about 3 cm more.
This review is about item#07063122.
Light hands on fine work
4
From Japan
On 2013-02-22 10:13:43
I thought that it was a bit bigger
This review is about item#07063122.