Buy more than* S$200* and get FREE SHIPPING

  • LED magnetic flexible light
  • LED magnetic flexible light
  • LED magnetic flexible light
  • LED magnetic flexible light
  • LED magnetic flexible light
  • LED magnetic flexible light

LED magnetic flexible light CS08

3.56 (45)
Item.#
07063131
Mfr.#
CS08
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Luminous Flux (Lm)
76
Adsorption Strength (N [kgf])
12[1.2]
Weight (g)
About 73
Overall Length (mm)
320(max)
Number of Using LED (Piece)
3
Luminous Intensity (mcd)
15000x3
Battery Life (continuous use)
About 6 hours
Diameter (phi mm)
25
Accessories
X3 pieces LR44 button battery (monitor)
Customer Reviews
5 star 9
4 star 18
3 star 10
2 star 5
1 star 3
Review Rating: 3.56
45 Customer Reviews
The reviews are automatic translation.
Confirmation of scribe mark of slide circular saw
3
From Japan
On 2018-01-19 15:54:04
The operability of the switch that fits the review is tolerable. I want a battery other than a button battery
This review is about item#7063131.
Used for lighting adjustment of table saw blade height
4
From Japan
On 2017-12-20 08:44:19
Although the magnet is small, it is strong and very convenient. However, as many people wrote, the switch is too small tough ... not to worry about the design, so only knobs on the switch should be bigger.
This review is about item#07063131.
Internal work such as small refrigerator
5
From Japan
On 2017-08-09 14:52:10
The effectiveness of the magnet is also good, and brightness is enough as it only has to light a point. Flexi is also satisfying freely.
This review is about item#7063131.
Used when the hand is dark in machine maintenance and product processing
4
From Japan
On 2017-07-30 00:01:52
It can be used in a narrow and dark place because it is small, and the brightness is just right
This review is about item#7063131.
Purchase expected for hand lighting of lathe · drilling machine · cutting machine
2
From Japan
On 2017-05-24 15:16:49
Lower light intensity! This is all. It is inconvenient to worry. Batteries are also short. It is necessary improvement. Is it price suitable?
This review is about item#7063131.
Light
3
From Japan
On 2017-03-24 18:16:55
There is no problem. In addition, I will purchase it if necessary.
This review is about item#7063131.
Shine the tip of the machine's cutlery
4
From Japan
On 2017-03-07 15:03:16
<Good point> It is cheap. It is light and has adsorptive power, and it is useful for spot lighting of the cutting edge of a machine tool such as a drilling machine, a polishing machine, crossing and the like. It is easy to install and remove, and it can be flexed flexibly so it is easy to get aimed at. <Bad point / Improvement point> Since the switch is small and hard, it is difficult to operate even with bare hands. I want you to be able to operate the switch even with thin skin gloves. Batteries also might be button batteries to lighten the head, but I think that at least AAA can be used.
This review is about item#7063131.
For detailed work
4
From Japan
On 2017-01-06 08:06:21
It is useful for detailed work. Although the magnet is relatively strong, the switch is somewhat difficult to use.
This review is about item#07063131.
Maintenance check
3
From Japan
On 2016-10-24 18:18:03
Although the brightness is good, the on / off switch was too fine and it was painful to do.
This review is about item#7063131.
To drilling machine drilling.
4
From Japan
On 2016-10-12 16:52:01
Magnet is stronger than I thought, even vibration of the drilling machine can not come off. I wanted to focus drill intensively, so this is very good. I will purchase another one for the spot light of the band saw. To put it difficult, it is difficult to switch on!
This review is about item#7063131.