Buy more than* S$200* and get FREE SHIPPING

  • LED Head Light
  • LED Head Light
  • LED Head Light

LED Head Light HLI311

3.07 (14)
Item.#
07063147
Mfr.#
HLI311
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., A package (simple explanatory note) becomes English specification.
Luminous Intensity (mcd)
11000x11
Battery Life (continuous use)
About 15 hours
Depth (mm)
35
Diameter (phi mm)
( Horizontal width) 80 x (Vertical width) 60
Accessories
size AAA battery x4 (for monitoring)
Luminous Flux (Lm)
280
Illuminance (Lux)
850
Batteries
Size AAA battery x4
Weight (g)
About 230 (battery included)
Specification
Light part can be tilted forward to an angle of 90 degree.