Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Hand Stapler Shf, Free Size

Hand Stapler Shf, Free Size -

3.00 (2)
Item.#
07063226
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
409.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Cardboard
Single and double
Staple Size (mm)
35x15 34x16 35x18 34x19
Number of Staple Charge
100
Type
SHF
TRUSCO Part Number
119-7126
Adjustment Method
Tighten the needle adjustment: adjustment bolt allows any Claw has 9 adjustable modes
Staples Type
SS-15 SL-16 SS-18 SL-19
Dimensions (Length L x Width W x Height H) (mm)
442x105x290
Weight (kg)
2.4
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
In the seal of cardboard
5
From Japan
On 2016-08-30 17:27:16
It is more heavy than a sealed box (Sekisui) used up to now. But there is sturdiness. I use 16 enclosure needles, but it fits smoothly. I also use women without problems.
This review is about item#7063226.
Product packing work
1
From Japan
On 2013-07-23 13:51:34
Hitting the stapler sometimes causes the upper part of the staple to bend. Is it not easy to use, or is it structurally amusing? There are two, but both of them will.
This review is about item#07063226.