Buy more than* S$200* and get FREE SHIPPING

  • Bepop Mini Label
  • Bepop Mini Label
  • Bepop Mini Label
  • Bepop Mini Label

Bepop Mini Label LM-L509BY

by MAX
4.00 (4)
Item.#
07063524
Mfr.#
LM-L509BY
Package Qty.
1PC
Ship pack of
1
14.09 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Text Color
Black
Tape Color
Yellow
Tape Width (mm)
9
Length (m)
8
Customer Reviews
5 star 1
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Product sorting
4
From Japan
On 2017-07-25 17:52:14
Because it is laminated, Characters are difficult to disappear. Although it is a minority, I will support max.
This review is about item#7063551.
It is used for labeling products.
5
From Japan
On 2017-03-07 16:10:15
It arrives soon and it is saved. I am happy that it will be cheaper a bit more.
This review is about item#37177357.
When photographing a construction sign (for photographs)
4
From Japan
On 2016-04-27 16:23:43
Subtle color
This review is about item#07063752.
Mechanical equipment operation indication
3
From Japan
On 2014-12-11 19:56:20
The colors of sheets and printed letters are limited, I think that there is a lot of waste of tape cut printing one sentence, but we will diversify clear, but adhesion is good.
This review is about item#07063646.