Buy more than* S$200* and get FREE SHIPPING

  • Hand Labeler
  • Hand Labeler
  • Hand Labeler

Hand Labeler SP-6L-2

4.50 (4)
Item.#
07063847
Mfr.#
SP-6L-2
Package Qty.
1PC
Ship pack of
1
97.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Label not included
Body Dimensions (Width x Depth x Height) (mm)
226x62x135
Specification
6 rows of printing arrangement, one-step type
Usable Label
Height 12.0 x 21.6 cm (per print)
Weight (g)
270
Type
Date, control number, etc.
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Put on sell by date
5
From Japan
On 2017-08-21 19:28:43
I can paste with beautiful printing, but I do not know the durability yet.
This review is about item#7063831.
Product price display
5
From Japan
On 2016-03-09 07:47:25
I have been using only Sato for a long time. Tax discrimination, tax included, special price etc
This review is about item#07063831.
With sales work.
4
From Japan
On 2015-06-08 14:53:21
It is light and easy to use.
This review is about item#07063831.
Pricing
4
From Japan
On 2014-07-14 15:12:18
For everyday use, gradually the screw loosened and the numbers shifted, the dust accumulated in the stamp part of the number, the printing collapsed and it became difficult to see it, the ink is very difficult to change, but the spitting out of the label very much It is smooth, numeric is easy to read, I have not met anything beyond this, so I have been repeating and using it for many years.
This review is about item#07063831.