Buy more than* S$200* and get FREE SHIPPING

  • Hand Labeler
  • Hand Labeler
  • Hand Labeler

Hand Labeler SP-7L-1

4.50 (2)
Item.#
07063856
Mfr.#
SP-7L-1
Package Qty.
1PC
Ship pack of
1
98.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Labels (per roll)
1000 sheets
Label Dimension (1 Sheet) mm
Vertical 12.0x horizontal 21.6
Specification
7 rows of printing arrangement, one-step type
Body Dimensions (Width x Depth x Height) (mm)
226x62x135
Weight (g)
270
Application
Sector and price indication, numbering administration, etc.
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Date the plastic bag
5
From Japan
On 2017-05-06 18:14:29
Other manufacturers also used it, but unified it instead of your company.
This review is about item#7063856.
Pricing
4
From Japan
On 2016-02-15 17:26:40
It has been broken, so it was good to buy it cheaply. I can use it again for several years.
This review is about item#07063856.