Buy more than* S$200* and get FREE SHIPPING

  • Laminate Film

Laminate Film LZ-A4100

by IRIS
4.40 (20)
Item.#
07064005
Mfr.#
LZ-A4100
Package Qty.
1Box(100Sheet)
Ship pack of
1
28.05 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Main Material
Polyester
Dimensions (Vetical x Horizontal) (mm)
303x216
Dimension (mm)
About 216x about 303
Thickness (microm)
100
Size
A4
TRUSCO Part Number
341-7808
Customer Reviews
5 star 13
4 star 4
3 star 2
2 star 0
1 star 1
Review Rating: 4.40
20 Customer Reviews
The reviews are automatic translation.
Address book
5
From Japan
On 2017-09-09 17:24:29
Since I am satisfied with trying it, I will purchase it if there is an opportunity next time as well
This review is about item#37177691.
Store menu and pop
4
From Japan
On 2017-07-22 13:32:35
Although there is nothing in particular, I am using it conveniently conveniently and casually.
This review is about item#7063996.
For indication of campus
5
From Japan
On 2017-07-21 14:33:02
We are laminating indications on the premises and procedures. I always buy this, so I do not think it's a mistake.
This review is about item#7064005.
I will use it for POP making.
5
From Japan
On 2017-07-06 15:14:03
It has good transparency and sticks neatly. There is no thing to do.
This review is about item#37177691.
We cook with business cards and accessories printing. As a service we have 10 laminated cards in credit card size. It is popular.
5
From Japan
On 2017-03-14 17:16:05
It is for replenishment of laminated business card version which I use all the time. I am trying this brand for several years. I am very satisfied.
This review is about item#37177743.
Print the contents you want to thoroughly within the group in postcard size, overlay two pouches
4
From Japan
On 2017-02-17 15:19:32
There was a case where there was little play, there was a case where it did not close at one time, and there were cases where it was brought into close contact with the pouch twice or three times.
This review is about item#7063971.
Preventive processing
3
From Japan
On 2016-09-29 22:54:53
It is a product ordered impulsively by searching for items with pc. Use it when necessary.
This review is about item#89302787.
Documents to carry.
5
From Japan
On 2016-06-08 08:41:59
It is easy and good.
This review is about item#37177691.
Laminating of posters
4
From Japan
On 2015-11-30 04:55:23
I think it is due to static electricity, but paper (poster) can not be set tightly at the edge (head part). Therefore, it had to be cut with a width of several millimeters.
This review is about item#89302805.
Laminate normally
5
From Japan
On 2015-10-05 17:37:19
Some also designate this manufacturer.
This review is about item#89302805.