Buy more than* S$200* and get FREE SHIPPING

  • Laminate Film

Laminate Film LZ-A3100

4.43 (23)
Item.#
07064023
Mfr.#
LZ-A3100
Package Qty.
1Box(100Sheet)
Ship pack of
1
51.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Main Material
Polyester
TRUSCO Part Number
341-7824
Size
A3
Thickness (microm)
100
Dimensions (Vetical x Horizontal) (mm)
303x426
Dimension (mm)
About 303 x about 426
Customer Reviews
5 star 15
4 star 5
3 star 2
2 star 0
1 star 1
Review Rating: 4.43
23 Customer Reviews
The reviews are automatic translation.
When creating a badge
5
From Japan
On 2018-05-30 11:41:24
Size and thickness are just right, easy to use. I have purchased it many times.
This review is about item#37177743.
Use for pouches of materials to distribute to each person
4
From Japan
On 2018-03-23 15:20:21
Price is cheap, and it is convenient for using in large quantities I use 60 nearly at the same time, so I am saved. In two cases, one box is not enough. I use it much instead of fiscal year.
This review is about item#37177734.
Presentation, pasting to a guide version etc.
5
From Japan
On 2018-02-07 21:52:04
It can be used normally without problems. Compared with Nakabayashi etc., there are no mounts in the packaging, but I think that it is useless if we consider the cost.
This review is about item#37177691.
Address book
5
From Japan
On 2017-09-09 17:24:29
Since I am satisfied with trying it, I will purchase it if there is an opportunity next time as well
This review is about item#37177691.
Store menu and pop
4
From Japan
On 2017-07-22 13:32:35
Although there is nothing in particular, I am using it conveniently conveniently and casually.
This review is about item#7063996.
For indication of campus
5
From Japan
On 2017-07-21 14:33:02
We are laminating indications on the premises and procedures. I always buy this, so I do not think it's a mistake.
This review is about item#7064005.
I will use it for POP making.
5
From Japan
On 2017-07-06 15:14:03
It has good transparency and sticks neatly. There is no thing to do.
This review is about item#37177691.
We cook with business cards and accessories printing. As a service we have 10 laminated cards in credit card size. It is popular.
5
From Japan
On 2017-03-14 17:16:05
It is for replenishment of laminated business card version which I use all the time. I am trying this brand for several years. I am very satisfied.
This review is about item#37177743.
Print the contents you want to thoroughly within the group in postcard size, overlay two pouches
4
From Japan
On 2017-02-17 15:19:32
There was a case where there was little play, there was a case where it did not close at one time, and there were cases where it was brought into close contact with the pouch twice or three times.
This review is about item#7063971.
Preventive processing
3
From Japan
On 2016-09-29 22:54:53
It is a product ordered impulsively by searching for items with pc. Use it when necessary.
This review is about item#89302787.