|
High Crystalline Engineering Plastic, POLYPENCO ACETAL POM-NC
(4)
- Item.#
- 07064066
- Mfr.#
- POM-NC
- Package Qty.
- 1Sheet
- Ship pack of
- 1
Item Feature
- Bending Strength (MPa[kgfcm2)
- 89[910]
- Compressive Elastic Modulus (MPa[103kgf/cm2])
- 2700[27.5]
- Tensile Elastic Modulus (MPa[103kgf/cm2])
- 2824[28.8]
- Width (mm)
- 295 (+/-0.3)
- Length (mm)
- 295 (+/-0.3)
- Material
- Polyacetal (POM)
- Thickness Tolerance (mm)
- +0.2 - +1.0
- Rockwell Hardness
- 119 (R scale) 78 (M scale)
- Izod Impact Value (Notched)(J/m[kgf/cm/2.54cm]
- 74[19.1]
- Compressive Strength (MPa[kgfcm2])
- 103 [1050] (10% deformation)
- Bending Modulus of Elasticity (MPa[kgf/cm2)
- 2589[26.4]
- Insulation Breakdown Voltage (kV/mm)
- 20 dielectric constant (10 6 SUP> Hz): dielectric loss tangent 3.7, (10 6 SUP> Hz): 0.007
- Volume Specific Resistant (ohm/meter [ohm/cm])
- 1012 - [1014 - ]
- Specific Gravity
- 1.41
- Type
- Cutting plate
- Thickness (mm)
- 5(+0.2 - +1.0)
- Mass (kg/sheet)
- 0.61
- Width Tolerance (mm)
- +/-0.3
- Linear Expansion Coefficient (x 10-5/degree C)
- 9
- Specification
- Cut surface planar finish
- Length Tolerance (mm)
- +/-0.3
- Melting Point (degree c)
- 165
- Tensile Strength (Mpa[kgf/cm2])
- 61[620]
- Elongation (%)
- 40
- Deflection Temperature under Load (Degree C)
- 158(0.445MPa[4.6kgf/cm2 ]) 110(1.820MPa[18.6kgf/cm2 ])
- Water Absorption Rate (%)
- (Water, 24 hours) (in water, equilibrium) 0.22 0.7
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
3 |
4 star
| |
0 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
1 |
Review Rating:

4 Customer Reviews
The reviews are automatic translation.
Machine maintenance
From Japan
On 2018-01-31 19:00:17
It is durable and easy to process. It was good to be able to order the necessary amount.
Agricultural plows
From Japan
On 2016-03-20 22:00:16
Although it is easy to process, but it is still better if it is strong to the bending angle a little more
Processing to replacement board of agricultural plow
From Japan
On 2016-03-17 22:49:48
I do not yet understand the condition of consumption but I think that it is easy to process and if the price is a bit cheaper
Work table
From Japan
On 2015-06-17 17:34:41
Delivery date price is good, but surface stepped contamination is necessary and secondary processing is necessary
Customers Who Bought This Item Also Bought
<<
Kohara Gear Industry (KHK)
>>