Buy more than* S$200* and get FREE SHIPPING

  • High Crystalline Engineering Plastic, POLYPENCO ACETAL

High Crystalline Engineering Plastic, POLYPENCO ACETAL POM-NC

3.67 (3)
Item.#
07064102
Mfr.#
POM-NC
Package Qty.
1Sheet
Ship pack of
1
74.99 SGD
ADD TO CART
Shipped after 2018-01-30
Now we ship to...
...see all
Item Feature
Compressive Strength (MPa[kgfcm2])
103 [1050] (10% deformation)
Bending Modulus of Elasticity (MPa[kgf/cm2)
2589[26.4]
Bending Strength (MPa[kgfcm2)
89[910]
Compressive Elastic Modulus (MPa[103kgf/cm2])
2700[27.5]
Tensile Elastic Modulus (MPa[103kgf/cm2])
2824[28.8]
Width (mm)
295 (+/-0.3)
Length (mm)
295 (+/-0.3)
Material
Polyacetal (POM)
Thickness Tolerance (mm)
+0.2 - +1.0
Rockwell Hardness
119 (R scale) 78 (M scale)
Izod Impact Value (Notched)(J/m[kgf/cm/2.54cm]
74[19.1]
Insulation Breakdown Voltage (kV/mm)
20 dielectric constant (10 6 Hz): dielectric loss tangent 3.7, (10 6 Hz): 0.007
Volume Specific Resistant (ohm/meter [ohm/cm])
1012 - [1014 - ]
Tensile Strength (Mpa[kgf/cm2])
61[620]
Elongation (%)
40
Specific Gravity
1.41
Type
Cutting plate
Thickness (mm)
12(+0.2 - +1.0)
Mass (kg/sheet)
1.47
Width Tolerance (mm)
+/-0.3
Linear Expansion Coefficient (x 10-5/degree C)
9
Specification
Cut surface planar finish
Length Tolerance (mm)
+/-0.3
Melting Point (degree c)
165
Deflection Temperature under Load (Degree C)
158(0.445MPa[4.6kgf/cm2 ]) 110(1.820MPa[18.6kgf/cm2 ])
Water Absorption Rate (%)
(Water, 24 hours) (in water, equilibrium) 0.22 0.7
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Agricultural plows
5
From Japan
On 2016-03-20 22:00:16
Although it is easy to process, but it is still better if it is strong to the bending angle a little more
This review is about item#38804297.
Processing to replacement board of agricultural plow
5
From Japan
On 2016-03-17 22:49:48
I do not yet understand the condition of consumption but I think that it is easy to process and if the price is a bit cheaper
This review is about item#38804297.
Work table
1
From Japan
On 2015-06-17 17:34:41
Delivery date price is good, but surface stepped contamination is necessary and secondary processing is necessary
This review is about item#07064066.