Buy more than* S$200* and get FREE SHIPPING

  • High Crystalline Engineering Plastic, POLYPENCO ACETAL

High Crystalline Engineering Plastic, POLYPENCO ACETAL POM-NC

4.19 (32)
Item.#
07064224
Mfr.#
POM-NC
Package Qty.
1PC
Ship pack of
1
58.69 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Tensile Strength (Mpa[kgf/cm2])
61[620]
Tolerance of Outside Diameter (mm)
+0.5 to +2.0
Mass (kg/Unit)
1.65
Elongation (%)
40
Specific Gravity
1.41
Outer Diameter (phi mm)
55
Type
Roundbar
Color
Naturalcolor(white)
Length Tolerance (mm)
0 to +35.0(1000m)
Melting Point (degree c)
165
Caution
Do not use it in the warm water of 85 deg C or more. Polyacetal belongs to the specified flammable materials. It should be stored and managed in accordance with the Fire Services Act and fire prevention regulations.
Deflection Temperature under Load (Degree C)
158(0.445MPa[4.6kgf/cm2 ]) 110(1.820MPa[18.6kgf/cm2 ])
Water Absorption Rate (%)
(Inwater,24hours)(inwater,equilibrium)0.220.7
Rockwell Hardness
119(Rscale)78(Mscale)
Izod Impact Value (Notched)(J/m[kgf/cm/2.54cm]
74[19.1]
Compressive Strength (MPa[kgfcm2])
103[1050](10%deformation)
Bending Modulus of Elasticity (MPa[kgf/cm2)
2589[26.4]
Bending Strength (MPa[kgfcm2)
89[910]
Compression Elastic Modulus (MPa[103kgf/cm2]
2700[27.5]
Tensile Elastic Modulus (MPa[103kgf/cm2]
2824[28.8]
Length (mm)
500
Material
Polyacetal (POM)
Linear Expansion Coefficient (x 10-5/degree C)
9
Insulation Breakdown Voltage (kV/mm)
20dielectricconstant(106Hz):dielectriclosstangent3.7,(106Hz):0.007
Volume Specific Resistant (ohm/meter [ohm/cm])
(Inwater,24hours)(inwater,equilibrium)0.220.7
Customer Reviews
5 star 22
4 star 3
3 star 2
2 star 1
1 star 4
Review Rating: 4.19
32 Customer Reviews
The reviews are automatic translation.
Jig manufacturing
5
From Japan
On 2016-12-14 15:36:02
You very helpful and eliminates the need to find a place where they sell.
This review is about item#9502333.
Work
2
From Japan
On 2016-11-28 15:33:57
Precision, low. . . . . . . . . . . . . . . . . . . .
This review is about item#38805216.
Development of new products
5
From Japan
On 2016-10-02 22:05:04
We like the product as expected.
This review is about item#38805356.
In industrial high school
5
From Japan
On 2016-09-29 20:18:33
I did a wheel manufacture of the tire. We could easily machined on a lathe.
This review is about item#38805496.
Hammer of material
5
From Japan
On 2016-08-18 16:22:57
Delivery time is not a feeling of use is also a problem early.
This review is about item#9502096.
Parts production
5
From Japan
On 2016-08-09 22:30:02
I outer diameter is larger 2mm, but were products of the expected reason.
This review is about item#9502324.
Lathing
5
From Japan
On 2016-07-31 17:05:00
I was saved. Other trading partners were in trouble because it stopped the sale. It was good to have me also addressed in MonotaRO's.
This review is about item#07064136.
Of machine parts production, prototype
4
From Japan
On 2016-06-24 18:15:19
Soon arrived for good.
This review is about item#38805532.
Use to the spindle exchange of RC drive shafts and machine parts.
1
From Japan
On 2016-06-12 06:03:17
This time, I purchased in the thickness of 2 premium since the return all purchased the previous POM system round bar. Thickness had begun to bend from around of about 700mm in 1,000mm even Φ17.5mm. Is so nice not to return this time, is no problem because it uses carved on a lathe to Φ15.00mm, but it is out of tolerance if used in Φ17.00mm. As much as possible to suppress the occurrence of distortion due to the manufacturing process and the preservation method, the allowable range of distortion by the manufacturer also, I want to add to the item description. At the same time a round bar of Φ12.5mm also buy did, but this was also bent, and does not returned goods because it plans to cut up to following Φ10.00mm, 2 · 3 percent do not buy a chubby, cut how much lathe It does not get rid of the distortion even. Of course price is also useless if not prepared for the 2, 3 premium. Also in the category special price discount, you can not miscalculation compensation.
This review is about item#38805356.
As a paper tube spacer without the outer diameter processing
1
From Japan
On 2016-06-09 11:03:16
75mm standard, outer diameter there is also a 77mm! ! I wanted to use in the outer diameter of the material itself, but had overlooked the representation of the outside diameter tolerance + 1 ~ 3mm. Will because of the material qualities, but either thought in tolerance should be back to buy a big ··· 70mm.
This review is about item#09502202.