Buy more than* S$200* and get FREE SHIPPING

  • Thin Work Gloves

Thin Work Gloves -

4.12 (41)
Item.#
07064312
Mfr.#
-
Package Qty.
1Pack(10Pair)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Overall Length (cm)
19.5
Color
White
Palm Width (cm)
7.0+-0.3
Material (fiber)
Nylon
Purpose
Assembly work and inspection process of precise, light electrical, and general machinery., Assembly work and inspection process of precise, light electrical, and general machinery.
Size
S
Color (wrist Part)
White
Around Palms (cm)
14+-0.3
Middle Finger Length (cm)
7
Customer Reviews
5 star 21
4 star 11
3 star 5
2 star 1
1 star 3
Review Rating: 4.12
41 Customer Reviews
The reviews are automatic translation.
Assembly work of equipment etc.
4
From Japan
On 2018-04-18 23:16:45
I used a coating type that needs to protect the fingertip, but because it turned out that the coating of the stock item got sticky and the white powder fell, I decided to use this type only for this series. Although there is not much durability, I am going to make effective use as it can be used as an inner part of rubber gloves etc. thinly.
This review is about item#49840543.
On machine remodeling
5
From Japan
On 2018-04-10 18:46:05
I do not use it frequently, but it is just right to use it. Cospa is good.
This review is about item#49840543.
During precision inspection
2
From Japan
On 2018-03-01 17:32:38
Every time I place an order, it is easy to open holes, I feel that quality is getting worse
This review is about item#49840534.
Machine maintenance
5
From Japan
On 2017-09-28 08:44:46
It is useful because I want disposable cheap gloves. I am happy if the price drops further.
This review is about item#49840543.
At the time of the final inspection of parts
3
From Japan
On 2017-06-02 16:40:39
I have been using it for several years, but I am concerned about the quality deterioration of packaging for the past half year to one year. Today I bought 3 packs, but none of the tapes were sealed, vinyl was delivered in a state of being messed up. Since there is no problem with the quality of the product itself, I would like to purchase it in the future, but it is not something that feels very good. Please improve. * Since there is no defect in the product, returned goods exchange is not required.
This review is about item#7064321.
When packing goods
5
From Japan
On 2017-05-26 09:59:42
I like it because it feels smooth and feels like a squeaky skin.
This review is about item#7064321.
Fruit tree management work
3
From Japan
On 2017-05-22 14:08:57
I use it for sunburn prevention and dirt prevention. If it's the same price, it might be better to have a fingertip coating.
This review is about item#7064337.
During fine machine work
4
From Japan
On 2017-03-14 20:56:52
I am glad that it is a bit more robust. It is saved if dirt easily falls a little.
This review is about item#7064321.
Waterwork construction
4
From Japan
On 2017-01-26 16:22:00
I need a little time to remove it if it is too perfect. If there is a big surprise it will be saved
This review is about item#7064337.
Farm work
5
From Japan
On 2016-05-20 22:15:53
The comfort was good.
This review is about item#07064337.