Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Thin Work Gloves
  • Thin Work Gloves
  • Thin Work Gloves

Thin Work Gloves -

4.12 (41)
Item.#
07064321
Mfr.#
-
Package Qty.
1Pack(10Pair)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Palm Width (cm)
7.0+-0.3
Material (fiber)
Nylon
Overall Length (cm)
20
Color
White
Purpose
Assembly work and inspection process of precise, light electrical, and general machinery., Assembly work and inspection process of precise, light electrical, and general machinery.
Around Palms (cm)
14+-0.3
Middle Finger Length (cm)
7
Size
M
Color (wrist Part)
Green
Customer Reviews
5 star 21
4 star 11
3 star 5
2 star 1
1 star 3
Review Rating: 4.12
41 Customer Reviews
The reviews are automatic translation.
Assembly work of equipment etc.
4
From Japan
On 2018-04-18 23:16:45
I used a coating type that needs to protect the fingertip, but because it turned out that the coating of the stock item got sticky and the white powder fell, I decided to use this type only for this series. Although there is not much durability, I am going to make effective use as it can be used as an inner part of rubber gloves etc. thinly.
This review is about item#49840543.
On machine remodeling
5
From Japan
On 2018-04-10 18:46:05
I do not use it frequently, but it is just right to use it. Cospa is good.
This review is about item#49840543.
During precision inspection
2
From Japan
On 2018-03-01 17:32:38
Every time I place an order, it is easy to open holes, I feel that quality is getting worse
This review is about item#49840534.
Machine maintenance
5
From Japan
On 2017-09-28 08:44:46
It is useful because I want disposable cheap gloves. I am happy if the price drops further.
This review is about item#49840543.
At the time of the final inspection of parts
3
From Japan
On 2017-06-02 16:40:39
I have been using it for several years, but I am concerned about the quality deterioration of packaging for the past half year to one year. Today I bought 3 packs, but none of the tapes were sealed, vinyl was delivered in a state of being messed up. Since there is no problem with the quality of the product itself, I would like to purchase it in the future, but it is not something that feels very good. Please improve. * Since there is no defect in the product, returned goods exchange is not required.
This review is about item#7064321.
When packing goods
5
From Japan
On 2017-05-26 09:59:42
I like it because it feels smooth and feels like a squeaky skin.
This review is about item#7064321.
Fruit tree management work
3
From Japan
On 2017-05-22 14:08:57
I use it for sunburn prevention and dirt prevention. If it's the same price, it might be better to have a fingertip coating.
This review is about item#7064337.
During fine machine work
4
From Japan
On 2017-03-14 20:56:52
I am glad that it is a bit more robust. It is saved if dirt easily falls a little.
This review is about item#7064321.
Waterwork construction
4
From Japan
On 2017-01-26 16:22:00
I need a little time to remove it if it is too perfect. If there is a big surprise it will be saved
This review is about item#7064337.
Farm work
5
From Japan
On 2016-05-20 22:15:53
The comfort was good.
This review is about item#07064337.