Buy more than* S$200* and get FREE SHIPPING

  • Nylon Gloves

Nylon Gloves -

3.98 (90)
Item.#
07064346
Mfr.#
-
Package Qty.
1Pack(10Pair)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Gauge Number
15
Material (fiber)
Nylon
Overall Length (cm)
19.5
Color
White
Palm Width (cm)
7.2+/-0.3
Purpose
Food (processing) industry, electrical and electronic component manufacturing, machine industry, automotive-related industries (electric vehicle / hybrid car), Food (processing) industry, electrical and electronic component manufacturing, machine industry, automotive-related industries (electric vehicle / hybrid car), Food (processing) industry, electrical and electronic component manufacturing, machine industry, automotive-related industries (electric vehicle / hybrid car), Food (processing) industry, electrical and electronic component manufacturing, machine industry, automotive-related industries (electric vehicle / hybrid car)
Material (resin)
Polyurethane
Middle Finger Length (cm)
7
Size
S
Color (wrist Part)
White
Around Palms (cm)
14+/-0.3
Customer Reviews
5 star 50
4 star 17
3 star 4
2 star 9
1 star 10
Review Rating: 3.98
90 Customer Reviews
The reviews are automatic translation.
At work
5
From Japan
On 2017-11-30 15:31:53
Paid at work but because of permission system, for emergency use. It is saved because it is not sold normally.
This review is about item#49840482.
Electrical maintenance work · Machine maintenance work
5
From Japan
On 2017-09-22 12:58:02
(1) I can do fine work like handling screws. (2) Dust will enter the nail and it will not turn black. (3) The inside of the glove can not be steamed. (4) The palm gets dirty but it should be washed.
This review is about item#49840482.
Paper assembly work
5
From Japan
On 2017-09-17 16:24:42
The S size gloves of the fingertip coat that is being offered at the company was in trouble because the fingertips were caught so much that they did not stay long but the S size of the monotail was exactly the length of my fingers Even if I bought it on my own, I was happy to buy it because it's easy to work. There are 12 pairs, so there is usage.
This review is about item#49840464.
During maintenance of electrical work
5
From Japan
On 2017-09-06 16:19:24
Because it is cheap, it can be used with disposable feelings. Because it will be long and dirty as it is high ,,,
This review is about item#49840482.
When packing vinyl
1
From Japan
On 2017-09-05 11:22:49
When packing vinyl, it is unpopular if the rubber part slips more than the product used before.
This review is about item#49840464.
Procurement work
5
From Japan
On 2017-08-04 14:26:19
You can use it without discomfort even in this hot summer season. Even if I sweat it I am surprised.
This review is about item#49840482.
Use when inspecting printed circuit board
5
From Japan
On 2017-05-23 14:39:01
Though the thing of the fingertip coaching is also in other companies, I think that the bamboo brand is good on the board and the coating agent does not stick to the board. Things of other companies have been troubled with something greasy on the board
This review is about item#7064346.
Electric construction work
4
From Japan
On 2017-03-18 19:13:22
It is useful when dealing with screws / bolt nuts of 4 mm to 5 mm. If used in a disposable sense, there is no problem with the durability of the fingertip.
This review is about item#7064364.
Assembling of die-cast products
5
From Japan
On 2017-01-26 15:06:06
It is used for cleaning and assembling die cast parts. The assembled parts are small, but thanks to this glove, small parts are not inconvenient to assemble.
This review is about item#7064346.
Sorting and delivery of home delivery parcels
5
From Japan
On 2017-01-14 14:52:46
It is a replacement from AS ONE product. It is easy to use and I like it very much. I will continue to use it from now on.
This review is about item#7064364.