Buy more than* S$200* and get FREE SHIPPING

  • Nylon Gloves
  • Nylon Gloves
  • Nylon Gloves

Nylon Gloves -

3.99 (99)
Item.#
07064355
Mfr.#
-
Package Qty.
1Pack(10Pair)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Gauge Number
15
Palm Width (cm)
8.0+-0.3
Material (resin)
Polyurethane
Middle Finger Length (cm)
7
Size
M
Purpose
Food (processing) industry, electrical and electronic component manufacturing, machine industry, automotive-related industries (electric vehicle / hybrid car), Food (processing) industry, electrical and electronic component manufacturing, machine industry, automotive-related industries (electric vehicle / hybrid car), Food (processing) industry, electrical and electronic component manufacturing, machine industry, automotive-related industries (electric vehicle / hybrid car), Food (processing) industry, electrical and electronic component manufacturing, machine industry, automotive-related industries (electric vehicle / hybrid car)
Color (wrist Part)
Green
Around Palms (cm)
14+-0.3
Material (fiber)
Nylon
Overall Length (cm)
20
Color
White
Customer Reviews
5 star 52
4 star 23
3 star 5
2 star 9
1 star 10
Review Rating: 3.99
99 Customer Reviews
The reviews are automatic translation.
Paper handling
4
From Japan
On 2018-05-15 16:14:58
I used glove gloves before, but I do not see any waste of fiber, so I think it is good. I hope the price will be a little cheaper compared to holding with work with gloves.
This review is about item#49840473.
During assembly work
4
From Japan
On 2018-04-15 15:29:29
It was slightly larger than the S size of the other company's products, so I wanted a snug fit if possible.
This review is about item#49840464.
During inspection
4
From Japan
On 2018-04-10 11:46:09
It does not slide, it is easy to work. If it is a normal smooth, depending on the process, the fingertips rub against it, so it has not been able to be broken for 5 days, but this product is durable because it is coated with your fingertips and it lasts for over a month. I wonder if the price is a little expensive.
This review is about item#49840473.
Package sorting, delivery
5
From Japan
On 2018-03-28 14:58:20
I feel that the strength and durability of the fingertip has increased more than the old type. I think that I will last long. I am comfortable with no stickiness towards the hot season. I will continue to purchase repeat.
This review is about item#49840482.
Car work
5
From Japan
On 2018-03-17 17:54:27
It is Lee Peter. It is thinner than the glove, so it is easy to do small work such as screwing work.
This review is about item#49840482.
Precision work
3
From Japan
On 2018-03-15 12:22:14
Every time the coating part of the fingertip is sticking, I use it after peeling one by one. I think that quality is no problem, but that is rather troublesome.
This review is about item#49840482.
Inspection etc. after printing
4
From Japan
On 2018-02-16 14:27:26
Size is also exactly good, there is also elasticity and usability is good.
This review is about item#49840464.
On site work
4
From Japan
On 2018-01-23 15:03:39
It was good to purchase it because it contains a lot and it is very cheap and easy to use.
This review is about item#49840464.
Product shipment
4
From Japan
On 2018-01-21 11:52:38
Working efficiency is very high as it does not slide during product shipment. I am concerned about the dirt and grip strength falls once it is washed. I am glad that the coating strength will last longer. Because of the hospitality industry, I am also concerned about the appearance of dirt, so I am happy that there is black color etc.
This review is about item#49840482.
At work
5
From Japan
On 2017-11-30 15:31:53
Paid at work but because of permission system, for emergency use. It is saved because it is not sold normally.
This review is about item#49840482.