Buy more than* S$200* and get FREE SHIPPING

  • Precision Work Gloves, Palm Coated

Precision Work Gloves, Palm Coated -

3.97 (142)
Item.#
07064373
Mfr.#
-
Package Qty.
1Pack(10Pair)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
Assembly work and inspection process of precise, light electrical, and general machinery., Assembly work and inspection process of precise, light electrical, and general machinery.
Material (fiber)
Nylon
Overall Length (cm)
20.5
Color (wrist Part)
White
Middle Finger Length (cm)
7
Material (resin)
Polyurethane
Color
White
Size
S
Palm Width (cm)
8.5+-0.3
Customer Reviews
5 star 72
4 star 27
3 star 20
2 star 13
1 star 10
Review Rating: 3.97
142 Customer Reviews
The reviews are automatic translation.
Product processing time
5
From Japan
On 2017-05-28 10:13:02
Workability is good. It is cheap and saved. I would like to use it in the future.
This review is about item#49840498.
Box assembly work
3
From Japan
On 2017-05-08 08:42:55
Although I am satisfied on a price price, the coating feels somewhat hard and the grip is no better than I thought. It is recommended for those who had a little slippery.
This review is about item#07064382.
When inspecting precision equipment
4
From Japan
On 2017-05-05 17:12:24
I used it when checking the electrical equipment, but it was harder to grasp the 4 mm screw than it thought. I would like to find gloves that are slightly thinner.
This review is about item#7064391.
Piping work
3
From Japan
On 2017-04-21 18:17:33
Also in the home center, there are similar things, but the price did not change so much, I bought it for something. The feeling of use is the same as that of the home center, is not it
This review is about item#7064391.
During woodworking work, tool maintenance work
4
From Japan
On 2017-04-12 21:12:48
Although it is slightly stiff at the time of wearing a new article, it is a bit hard but once I wash it it fits softly in my hand and I repeat it.
This review is about item#7064391.
Normally working time
5
From Japan
On 2017-03-08 19:01:01
It is easy to use as it is with the feeling of the fingertip. I'm exchanging it because it makes me dirty if it gets dirty and dirty. I'm repeating with my favorite.
This review is about item#7064391.
Used for light work
5
From Japan
On 2017-03-08 10:54:54
As long as the hole does not open, it is useful because it can be used repeatedly.
This review is about item#7064391.
Metal construction
2
From Japan
On 2017-02-27 06:00:53
It felt like I got a little tight. It was not individualized.
This review is about item#7064382.
Assembly work
5
From Japan
On 2017-02-20 21:22:04
It fits your fingers and palm and the back side is breathable and working efficiency has improved. Price is also cheap and saved. We arrange various sizes as regular products.
This review is about item#7064382.
Machinery, electric maintenance
1
From Japan
On 2017-02-14 23:12:16
The size I purchased is supposed to be M, but I can not use it like S size. I threw it all away.
This review is about item#7064382.