Buy more than* S$200* and get FREE SHIPPING

  • Precision Work Gloves, Palm Coated
  • Precision Work Gloves, Palm Coated
  • Precision Work Gloves, Palm Coated

Precision Work Gloves, Palm Coated -

4.02 (155)
Item.#
07064382
Mfr.#
-
Package Qty.
1Pack(10Pair)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Middle Finger Length (cm)
7
Size
M
Color (wrist Part)
Green
Material (resin)
Polyurethane
Purpose
Assembly work and inspection process of precise, light electrical, and general machinery., Assembly work and inspection process of precise, light electrical, and general machinery.
Overall Length (cm)
21
Color
White
Palm Width (cm)
9.0+-0.3
Material (fiber)
Nylon
Customer Reviews
5 star 81
4 star 30
3 star 20
2 star 14
1 star 10
Review Rating: 4.02
155 Customer Reviews
The reviews are automatic translation.
Wood construction such as new construction and renovation
5
From Japan
On 2017-12-24 16:23:08
The palm is coated, but because the fit is good you can work with your bare hands, do not soil the finish with hand sweat or sebum. Even more simple disassembly can withstand full use.
This review is about item#49840507.
Farm work
5
From Japan
On 2017-11-22 19:36:02
Very fitted feeling, the coating is more easy to use, the coating grip power is increased.
This review is about item#49840516.
Assembling a special aluminum sash
5
From Japan
On 2017-11-12 06:30:45
Fits the hands, handling of accessories are well handy well with good thickness as well.
This review is about item#49840516.
Shipment inspection
5
From Japan
On 2017-11-08 17:44:39
It is in trouble because it is sometimes delayed in delivery due to shipment inspection occasionally.
This review is about item#49840516.
Maintenance etc.
2
From Japan
On 2017-10-17 18:57:28
It is good for thin and fine work, but the thumb is too thin, it takes time to wear, it gets irritated.
This review is about item#49840507.
When transporting materials for scratches and stains
4
From Japan
On 2017-10-14 09:02:26
It fits hands and it is hard to slip, so you can get to work safely.
This review is about item#49840507.
Assembly of machine equipment
4
From Japan
On 2017-10-05 16:42:06
I'm being used by women's workers, but it seems to be easy to work with a good fit.
This review is about item#49840498.
Woodworking, agricultural work etc.
5
From Japan
On 2017-09-24 23:03:30
I purchased it for woodworking, but I also use it for farm work and civil engineering work. It is stronger than I thought, and it can withstand civil engineering work well enough. The rubber of the wrist will stretch by washing several times, but there is nothing wrong. Since the coating is only palm, you can work comfortably without steaming even in the summer.
This review is about item#49840507.
Electrical construction
5
From Japan
On 2017-09-22 19:47:44
To the extent that the price is cheap, it lasts longer. The thin type is good in the summer.
This review is about item#49840516.
It is used for wiring inside the cabinet of the control panel.
5
From Japan
On 2017-09-19 15:37:50
It is very useful because the fingertips are pitti to pinch small screws and crimp terminals.
This review is about item#49840507.