Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Precision Work Gloves, Palm Coated

Precision Work Gloves, Palm Coated -

4.01 (165)
Item.#
07064391
Mfr.#
-
Package Qty.
1Pack(10Pair)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Size
L
Color (wrist Part)
Ash
Material (resin)
Polyurethane
Middle Finger Length (cm)
8
Purpose
Assembly work and inspection process of precise, light electrical, and general machinery., Assembly work and inspection process of precise, light electrical, and general machinery.
Color
White
Palm Width (cm)
9.2
Material (fiber)
Nylon
Overall Length (cm)
23
Customer Reviews
5 star 82
4 star 36
3 star 23
2 star 14
1 star 10
Review Rating: 4.01
165 Customer Reviews
The reviews are automatic translation.
Inspecting automobile parts
4
From Japan
On 2018-06-14 17:05:56
It is cheap and saved. The fit is perfect as well. From now on I will actually try using durability.
This review is about item#49840498.
For work
3
From Japan
On 2018-05-26 14:55:34
It seems there is a problem in durability, but if it considers price, it can not be helped.
This review is about item#49840507.
Building hardware installation work etc.
3
From Japan
On 2018-05-13 18:32:19
When the size is L, it gets a little big and it hurts and fine objects can not be grasped well. M is a bit small, so the fingertips are always tied up and you break from there and the durability drops. It would be nice if there was anything in between.
This review is about item#49840507.
Wrapping work of hose etc.
4
From Japan
On 2018-05-10 08:48:07
High durability to friction, it fits the hand very easy to use.
This review is about item#49840516.
I use it for sash glasses
4
From Japan
On 2018-05-06 20:26:22
It can be firmly held in the hand and it can be firmly held slightly thin so it is easy to use It is difficult to smell owing to its breathability to some extent
This review is about item#49840516.
Machine maintenance etc.
3
From Japan
On 2018-05-03 22:52:07
Because it is for precision work, I feel easy to maintain the shape to pick. I feel that I am not suitable for the dirty situation.
This review is about item#49840516.
Assembly etc.
4
From Japan
On 2018-05-01 14:33:16
Excellent cost performance. It is still nice if it is a bit stronger, but it's enough.
This review is about item#49840498.
Accident prevention at work
4
From Japan
On 2018-02-16 14:43:52
Employees who were not aware of chirp continued to work, accidents occurred frequently on the product, so I bought it to prevent blood adhesion. If it's a little blood, it will suck in properly and will not leak out. As a problem, there is a voice that the wrist part will slip upward. It is said that it would be very wonderful if it disappeared.
This review is about item#49840498.
General work product inspection
4
From Japan
On 2018-02-07 16:44:19
I think that it is a product that is hard to slip and has a relatively high durability. If the size matches, detailed work is no problem.
This review is about item#49840507.
Electrical construction
5
From Japan
On 2018-01-29 20:20:42
It is durable even compared with the marketed items at home centers, etc., and the price is also cheap so I always use it. I have a solid fingertip, so it will last longer than other commercial items.
This review is about item#49840507.