Buy more than* S$200* and get FREE SHIPPING

  • Bimetal SL hole cutter (SKH59 bimetal)

Bimetal SL hole cutter (SKH59 bimetal) SL34

Item.#
07065502
Mfr.#
SL34
Package Qty.
1PC
Ship pack of
1
33.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Iron, aluminum, a casting, plywood, gypsum, vinyl chloride, etc.
Effective Cutting Ability (mm)
Metal 3.2
Hole Saw Outer Diameter (mm)
34
Usage Tool
Electric drill, drill press
Weight (g)
150
TRUSCO Part Number
104-7311
Drill Diameter (phi mm)
6
Type
SL
Effective Length (Maximum Cutting Depth) (mm)
20
Shank Diameter (phi mm)
10(No.2)
Overall Length (mm)
97
Work Material
"Iron, aluminum, a casting, plywood, gypsum, vinyl chloride, stainless steel (1.0 mm), etc."