Buy more than* S$200* and get FREE SHIPPING

  • Tornado Socket
  • Tornado Socket
  • Tornado Socket

Tornado Socket 3TR-08

5.00 (3)
Item.#
07065843
Mfr.#
3TR-08
Package Qty.
1PC
Ship pack of
1
30.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Caution
For right hand thread only. Do not mount on power tools. Do not reuse loosen bolt nor nut. Depends on abrasion, nominal size tornado socket cannot be inserted., For right hand thread only. Do not mount on power tools. Do not reuse loosen bolt nor nut. Depends on abrasion, nominal size tornado socket cannot be inserted.
2014 TRUSCO Published Page
2-0083
Dimention D2 (phi mm)
17.5
Dimension L1 (mm)
8.0
Weight (g)
26
Double-sided Width (S)(mm)
8
Purpose
To loosen bolt which are hard to get rid of with normal wrenches., To loosen bolt which are hard to get rid of with normal wrenches.
Plug-in Angle (mm [inch])
9.5(3/8")
Dimention D1 (phimm)
11.6
Dimensions L (mm)
32
TRUSCO Part Number
310-9810
Dimension d (phi mm)
6.3
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
To old bolts and nuts.
5
From Japan
On 2017-10-13 14:52:02
There is only a product of specialized manufacturers in the drifting stone, and it will hold out at the time of tightening, so the work has become exceptionally good.
This review is about item#7065843.
Removing collapsed hex bolt
5
From Japan
On 2017-08-15 19:19:31
Things that did not turn even with a hammer driver or reverse tap were disappointing. That's excellent.
This review is about item#7065843.
To open the oil pan drain plug (landslide) of Hijet, OK with one shot OK
5
From Japan
On 2017-01-25 22:32:18
With the aluminumized oil pan, there was trouble that the drain plug frequently did not open and it was landslide and it was troubled. The power of the tornado was impressed. I've been looking for what I should do, so if you do more PR you will get to know.
This review is about item#7065904.