Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Paint Masking Film
  • Paint Masking Film
  • Paint Masking Film
  • Paint Masking Film
  • Paint Masking Film
  • Paint Masking Film
  • Paint Masking Film

Paint Masking Film 550 mm x 25 m

4.41 (554)
Item.#
07066053
Mfr.#
550 mm x 25 m
Package Qty.
1Roll
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tape Color
Green
Sheet Width (mm)
550
Sheet Length (m)
25
Finishing Width (mm)
about 60
Material (Sheet)
Corona treatment and high-density polyethylene
Tape Width (mm)
16
Thickness (mm)
about 0.009
Number of Foldings
8
Tape Type
Fabric tape
Customer Reviews
5 star 367
4 star 87
3 star 70
2 star 18
1 star 12
Review Rating: 4.41
554 Customer Reviews
The reviews are automatic translation.
Detergent prevention at cleaning and detaching
5
From Japan
On 2018-06-16 08:10:41
It is better for prevention of detergents etc. It is stronger than I thought it was hard to break.
This review is about item#07066053.
Air conditioner cleaning
5
From Japan
On 2018-06-13 16:51:49
Since I have been using it since a long time ago, I only use this. There is no need for improvement
This review is about item#39168193.
When using a drill
5
From Japan
On 2018-06-06 21:59:24
It is cheap and good. I thought it would be better if 2700 mm was also available.
This review is about item#45530021.
Building painting
5
From Japan
On 2018-06-05 16:00:52
I used a lot of other products, but I think that this is also the best for COSPA.
This review is about item#39168193.
Curing during painting
5
From Japan
On 2018-05-29 16:18:45
The tape part is a slightly sticky version of cloth gum tape, and it is user-friendly.
This review is about item#7337145.
Curing during car body repair
5
From Japan
On 2018-05-28 15:06:28
It is cheap and easy to use, there is nothing different from brand goods.
This review is about item#45530012.
Used during painting work
4
From Japan
On 2018-05-28 14:09:05
Compared with other famous manufacturers, the vinyl part is felt thin, I am satisfied because it is disposable.
This review is about item#7066053.
When car painting curing
4
From Japan
On 2018-05-23 17:05:08
I am using it for curing at vehicle painting. I think that it is wonderful to offer this quality at a low price. Strictly speaking, there is a case that adhesion is left a little if the temperature of the body surface is high. I am taking care while working.
This review is about item#39168193.
maintenance
3
From Japan
On 2018-05-20 00:32:29
About the same amount as Ko Nan made, purchase to adjust the amount for using coupons.
This review is about item#07066053.
When painting work
5
From Japan
On 2018-05-19 13:29:21
It is cheap, massive, easy to use with good feeling, repeats again when it runs out
This review is about item#7066053.