Buy more than* S$200* and get FREE SHIPPING

  • Disc Grinder

Disc Grinder 9533L

4.80 (5)
Item.#
07066245
Mfr.#
9533L
Package Qty.
1PC
Ship pack of
1
153.75 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Body Size (phi mm)
56
Abrasive Wheel Dimensions (mm) (OD)
100
Power Consumption (W)
720
Current (A)
7.4
Accessories
Grinding wheel 36P lock nut wrench 20
Revolution (min-1[r.p.m])
9000
Code
3 heart 2.5m
Abrasive Wheel Dimensions (mm) (Bore Diameter)
15
Maximum Output (W)
960
Power (V)
Single-phase 100
Weight (kg)
1.6
Abrasive Wheel Dimensions (mm) (Thickness)
6
Reference Number of Carbon Brush
408
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Finish of welding
4
From Japan
On 2017-02-02 19:51:27
No problem we can use. Products only, but in the photo of the product is triple branching sockets are out came is the question because it was an ordinary electrical outlet?
This review is about item#8756133.
Mainly, cutting of vinyl tube
5
From Japan
On 2015-11-30 17:07:50
Because of the loss, it is purchased. It is also others also Makita in Makita. Easier to use in slim, there is power.
This review is about item#08756133.
Cutting of metal
5
From Japan
On 2015-11-24 08:20:46
Lightly, stable, there is a work likely to torque, advance work.
This review is about item#07066245.
Versatile
5
From Japan
On 2015-04-21 11:06:55
Easy to grip by a thin grip. It was trouble with Hitachi but was in here.
This review is about item#08756133.
Rust Tin Roof
5
From Japan
On 2014-10-05 18:20:39
Regrettable that does not have a grasp easy to grip with little vibration Slim
This review is about item#08756133.