Buy more than* S$200* and get FREE SHIPPING

  • Standard Power Source Unit Type
  • Standard Power Source Unit Type
  • Standard Power Source Unit Type
  • Standard Power Source Unit Type

Standard Power Source Unit Type R10A-24-N

4.67 (12)
Item.#
07066297
Mfr.#
R10A-24-N
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Weight (g)
150
Input Frequency (Hz)
47 - 440 or DC
Cooling System
Natural cooling
Starting Time (min)
100(max)(ACIN 85V, lo=100%)
Outer Dimensions (Width W x Height H x Depth D) (mm)
26x68x68
Rated Output Current (A)
0.5
Frame
With a case cover
Rated Input Efficiency (%)
78typ
Safety Standards
UL60950-1, Electrical Appliance and Material Safety Law conformity
Specification
Operation display confirmation LED. With case cover.
Operating Humidity Range
20-90%RH (there should be no dew condensation)
Ambient Temperature Difference (mV)
0-+50 deg C:240(max) -10-0 deg C:290 (max)
Temporality Drift (mV)
96 (max) (around 25deg C.At rated input/output changes in input voltage changes in 30minutes - 8 hours)
Ripple (mVp-p)
0-+50 deg C:120(max) -10-0 deg C:160 (max)
Ripple Noise (mVp-p)
0-+50 deg C:150(max) -10-0 deg C:180 (max)
Leak Current
0.5mA max
Shock
196.1 m/s2 (20G) 11ms X, Y, Z 3 directions each 1 time
Operation Indicator
LED: Green
Storage Humidity (%)
20 - 90RH (with no dew condensation)
Rated Output Voltage (V)
24
Output Voltage Range (V)
21.6 - 26.4
Maximum Output Power (W)
12
EMI Standard
FCC-B, VCCI-B-COMPLIANT (10W-150W)
Static load Variation (mV)
150(max)
Static Inputs Change (mV)
96(max)
Operating Temperature Range (deg C)
-10 to + 60 (Non-condensing) (mounting method, differes with or without cover)
Over-Voltage Protection
With 115%min of rated voltage operation (tsuenadaiodo clamp system)
Overcurrent Protection
At a rated voltage of 105%min, the operation automatically resets
Holding Time (ms)
10 typ (ACIN 85 V, lo = 100%, 0 to + 50 degree c) 20 typ (ACIN 100 V, lo = 100%, 0 to + 50 degree c)
Storage Temperature (DegreeC)
-20-+75 (there should be no dew condensation)
Input Voltage (V)
AC100
Insulation Voltage
Input - output :AC2000V 1 minute cut-off current ? servername =10 mA max, DC500V50M ohm min (at room temperature and humidity) -Input FG, : AC2000V case 1 minute cut-off current ? = 10 mA max, DC500V50M ohm min (at room temperature and humidity) Output-
Inrush Current (A)
20typ(lo=100%)
Vibration
10-55Hz 19.6m/s2 (2G) Periodic 3-minute X, Y, Z 3 directions each 1 hour "
Customer Reviews
5 star 9
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
12 Customer Reviews
The reviews are automatic translation.
Power supply for cooling fan
5
From Japan
On 2016-10-29 22:24:13
During midsummer, I continued to rotate two DC cooling fans. Heat radiation design seems to be good, too, and overheating did not have any danger at all.
This review is about item#7066324.
When the prototype DC power supply
5
From Japan
On 2016-09-30 12:37:41
It is easy to connect, has a long life, is reasonable for price and size, it is useful for DC power supply of prototype.
This review is about item#8494096.
LED lighting check
5
From Japan
On 2016-03-28 10:58:47
I am using it without problems.
This review is about item#07066272.
Use as an alternative
5
From Japan
On 2015-12-20 19:44:10
Small size and easy to install
This review is about item#07066263.
Auxiliary power supply in mechanical power distribution device
5
From Japan
On 2015-12-18 15:46:09
Until now, I have been looking for Ameyoko, but there are lots of capacities and types in the monotail, so it is extremely helpful to send it on the same day even if it is sudden breakdown. I would like to purchase it on a monotalrow next time.
This review is about item#07066324.
Power supply remote control
5
From Japan
On 2015-04-28 09:12:58
It is good to be stable
This review is about item#07066272.
For power supply of LED lighting equipment
4
From Japan
On 2015-04-05 13:24:27
In the past, this type of power supply was more landscape, but it became shorter and more compact and easier to store. Stability as a power supply is unknown. The price seems to be somewhat higher.
This review is about item#07066272.
Sequence control
3
From Japan
On 2014-09-05 16:41:38
I want cheap, waterproof.
This review is about item#08494071.
Model motor power LED lit
5
From Japan
On 2014-04-09 18:43:52
Anyway, I went to buy in Akihabara where the price is cheap, parking lot and other expenses I wonder how much cheaper it is to buy here
This review is about item#07066254.
LED lighting test machine
5
From Japan
On 2013-09-23 15:35:08
Compact, low unit price and easy to use Usability is good to some extent Good performance of voltage can be adjusted 10%.
This review is about item#07066272.