Buy more than* S$200* and get FREE SHIPPING

  • Standard Power Source Unit Type
  • Standard Power Source Unit Type
  • Standard Power Source Unit Type
  • Standard Power Source Unit Type

Standard Power Source Unit Type R25A-3-N

4.67 (12)
Item.#
07066306
Mfr.#
R25A-3-N
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Output Voltage Range (V)
2.85 to 3.6
EMI Standard
FCC-B, VCCI-B compliant (10W to 150W)
Static load Variation (mV)
40(max)
Static Inputs Change (mV)
20(max)
Weight (g)
250
Input Frequency (Hz)
47 to 440 or DC
Cooling System
Natural air cooling
Temporality Drift (mV)
20 (max) (The change from 30 minutes to 8 hours after the input voltage applied at ambient 25 deg C. Rated input and output)
Insulation Voltage
(Room temperature, and normal humidity AC2000V 1 minute cut-off current = 10mA max, DC500V 50Mohm min: Output - Input: (room temperature, normal humidity) AC2000V 1 minute cut-off current = 10mA max, DC500V 50Mohm min input -FG , case (room temperature, a
Leak Current
(UL, by the method of measuring the electric depreciation method) 0.5mA max
Shock
Once each three-way 196.1m / s 2 (20G) 11ms X, Y, Z
Safety Standards
UL60950-1 (10W to 150W) C-UL (10W to 50W) power depreciation Compliance Statement (10W to 150W)
Specification
Operation display confirmation LED. With case cover.
Operating Humidity Range
(Non-condensing) 20 to 90% RH
Operation Indicator
LED: green
Starting Time (min)
200(max)(ACIN 85V,lo=100%)
Rated Output Current (A)
5
Frame
With case cover
Rated Input Efficiency (%)
69typ
Storage Humidity (%)
20 to 90RH (no condensation)
Rated Output Voltage (V)
3
Storage Temperature (DegreeC)
-20 to +75(Non-condensing)
Input Voltage (V)
AC85 to 132 1phiorDC90 to 170
Inrush Current (A)
20typ (lo = 100%) (cold start, ACIN 100V)
Vibration
One hour each direction 3 10 to 55Hz 19.6m / s 2 (2G) period 3 minutes X, Y, Z
Operating Temperature Range (deg C)
-10 to +60 (No condensation) (installation way and cover presence make difference)
Over-Voltage Protection
4.00 to 5.25V
Overcurrent Protection
Operate at min 105% of rated current, automatic return (ACIN 100V)
Holding Time (ms)
10typ (ACIN 85V, lo = 100%, 0 to + 50 deg C) 20typ (ACIN 100V, lo = 100%, 0 to + 50 deg C)
Customer Reviews
5 star 9
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
12 Customer Reviews
The reviews are automatic translation.
Power supply for cooling fan
5
From Japan
On 2016-10-29 22:24:13
During midsummer, I continued to rotate two DC cooling fans. Heat radiation design seems to be good, too, and overheating did not have any danger at all.
This review is about item#7066324.
When the prototype DC power supply
5
From Japan
On 2016-09-30 12:37:41
It is easy to connect, has a long life, is reasonable for price and size, it is useful for DC power supply of prototype.
This review is about item#8494096.
LED lighting check
5
From Japan
On 2016-03-28 10:58:47
I am using it without problems.
This review is about item#07066272.
Use as an alternative
5
From Japan
On 2015-12-20 19:44:10
Small size and easy to install
This review is about item#07066263.
Auxiliary power supply in mechanical power distribution device
5
From Japan
On 2015-12-18 15:46:09
Until now, I have been looking for Ameyoko, but there are lots of capacities and types in the monotail, so it is extremely helpful to send it on the same day even if it is sudden breakdown. I would like to purchase it on a monotalrow next time.
This review is about item#07066324.
Power supply remote control
5
From Japan
On 2015-04-28 09:12:58
It is good to be stable
This review is about item#07066272.
For power supply of LED lighting equipment
4
From Japan
On 2015-04-05 13:24:27
In the past, this type of power supply was more landscape, but it became shorter and more compact and easier to store. Stability as a power supply is unknown. The price seems to be somewhat higher.
This review is about item#07066272.
Sequence control
3
From Japan
On 2014-09-05 16:41:38
I want cheap, waterproof.
This review is about item#08494071.
Model motor power LED lit
5
From Japan
On 2014-04-09 18:43:52
Anyway, I went to buy in Akihabara where the price is cheap, parking lot and other expenses I wonder how much cheaper it is to buy here
This review is about item#07066254.
LED lighting test machine
5
From Japan
On 2013-09-23 15:35:08
Compact, low unit price and easy to use Usability is good to some extent Good performance of voltage can be adjusted 10%.
This review is about item#07066272.