Buy more than* S$200* and get FREE SHIPPING

  • Standard Power Source Unit Type
  • Standard Power Source Unit Type
  • Standard Power Source Unit Type
  • Standard Power Source Unit Type

Standard Power Source Unit Type R50A-3-N

4.67 (12)
Item.#
07066351
Mfr.#
R50A-3-N
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
67.99 SGD
ADD TO CART
Shipped after 2018-03-23
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Starting Time (min)
200(max)(ACIN 85V,lo=100%)
EMI Standard
FCC-B, VCCI-B compliant (10W to 150W)
Frame
With case cover
Rated Input Efficiency (%)
74typ
Storage Humidity (%)
20 to 90RH (no condensation)
Rated Output Voltage (V)
3
Output Voltage Range (V)
2.85 to 3.6
Leak Current
(UL, by the method of measuring the electric depreciation method) 0.5mA max
Shock
Once each three-way 196.1m / s 2 (20G) 11ms X, Y, Z
Safety Standards
UL60950-1 (10W to 150W) C-UL (10W to 50W) power depreciation Compliance Statement (10W to 150W)
Over-Voltage Protection
4.00 to 5.25V
Operating Humidity Range
(Non-condensing) 20 to 90% RH
Storage Temperature (DegreeC)
-20 to +75(Non-condensing)
Input Voltage (V)
AC85 to 132 1phiorDC110 to 170
Operation Indicator
LED: green
Maximum Output Power (W)
30
Static load Variation (mV)
40(max)
Static Inputs Change (mV)
20(max)
Weight (g)
300
Input Frequency (Hz)
47 to 440 or DC
Cooling System
Natural air cooling
Inrush Current (A)
30typ (lo = 100%) (cold start, ACIN 100V)
Vibration
One hour each direction 3 10 to 55Hz 19.6m / s 2 (2G) period 3 minutes X, Y, Z
Operating Temperature Range (deg C)
-10 to +60 (No condensation) (installation way and cover presence make difference)
Specification
Operation display confirmation LED. With case cover.
Overcurrent Protection
Operate at min 105% of rated current, automatic return (ACIN 100V)
Holding Time (ms)
10typ (ACIN 85V, lo = 100%, 0 to + 50 deg C) 20typ (ACIN 100V, lo = 100%, 0 to + 50 deg C)
Temporality Drift (mV)
20 (max) (The change from 30 minutes to 8 hours after the input voltage applied at ambient 25 deg C. Rated input and output)
Insulation Voltage
(Room temperature, and normal humidity AC2000V 1 minute cut-off current = 10mA max, DC500V 50Mohm min: Output - Input: (room temperature, normal humidity) AC2000V 1 minute cut-off current = 10mA max, DC500V 50Mohm min input -FG , case (room temperature, a