|
Standard Power Supply Board Type Single LCA10S-24
(1)
- Item.#
- 07066622
- Mfr.#
- LCA10S-24
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Caution
- This product is manufactured in Japanese standards. Please check the specification before you order.
- Holding Time (ms)
- 10typ(ACIN 85V,lo=100%)20typ(ACIN 100V,lo=100%)
- Storage Humidity (%)
- 20 to 90RH (no condensation)
- Output Voltage Range (V)
- Internal fixation
- Inrush Current (A)
- ACIN 100V:25typ(lo=100%)
- Shock
- Each once 196.1m / s 2 sup> (20G) 11ms X, Y, Z direction
- Input Frequency (Hz)
- 47 to 440 orDC
- Operating Humidity Range
- (Non-condensing) 20 to 90% RH
- Storage Temperature (DegreeC)
- -20 to +75(No condensation)
- Input Voltage (V)
- AC85 to 132 1phiorDC110 to 170
- Weight (g)
- About65
- Rated Input Efficiency (%)
- 78typ
- Rated Output Voltage (V)
- 24
- Output Voltage Accuracy (V)
- 23 to 25
- Temporality Drift (mV)
- 96 (max) (The change from 30 minutes to 8 hours after the input voltage applied at ambient 25 deg C. Rated input and output)
- Leak Current
- (By each measurement method 60Hz, UL, CSA, of electricity depreciation method) 0.5 max
- Over-Voltage Protection
- At 115% of rated voltage operation (Zener diode clamp method)
- Starting Time (min)
- 100(max)(ACIN 85V,lo=100%)
- Overcurrent Protection
- Operate at min 105% of rated current, automatic return
- EMI Standard
- FCC-B, VCCI-B compliant
- Vibration
- Each 1 hour 10 to 55Hz 19.6m / s 2 sup> (2G) period 3 minutes X, Y, Z direction
- Safety Standards
- UL60950-1, C22.2 No.234 get electricity depreciation CSA Compliance Statement
- Rated Input Current (A)
- 0.3typ(lo=100%,ACIN 100V)
- Cooling System
- Natural air cooling
- Outer Dimensions (Width W x Height H x Depth D) (mm)
- 49x17x94
- Operating Temperature Range (deg C)
- -10 to +60(Non-condensing) (With derating)
- Static Inputs Change (mV)
- 96(max)
- Rated Output Current (A)
- 0.5
- Ambient Temperature Difference (mV)
- 240(max)
- Static load Variation (mV)
- 150(max)
- Insulation Voltage
- Input - Output: AC2000V 1 minute cut-off current = 10mA max, DC500V 50Mohm min (room temperature) input -FG, Case: AC2000V 1 minute cut-off current = 10mA max, DC500V 50Mohm min (room temperature) output - FG, case: AC500V 1 minute cut-off current = 100mA
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
1 |
4 star
| |
0 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

1 Customer Reviews
The reviews are automatic translation.
Used as power supply for surveillance cameras
From Japan
On 2016-04-15 16:22:51
There is no improvement point that can be easily installed.
Customers Who Bought This Item Also Bought