Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Standard power supply circuit board type
  • Standard power supply circuit board type
  • Standard power supply circuit board type

Standard power supply circuit board type LCA15S-24

Item.#
07066656
Mfr.#
LCA15S-24
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Holding Time (ms)
10typ(ACIN 85V,lo=100%)20typ(ACIN 100V,lo=100%)
Storage Humidity (%)
20 to 90RH (no condensation)
Output Voltage Range (V)
Internal fixation
Inrush Current (A)
ACIN 100V: 20typ (lo = 100%) (cold start)
Shock
Each once 196.1m / s 2 (20G) 11ms X, Y, Z direction
Input Frequency (Hz)
47 to 440 orDC
Operating Humidity Range
(Non-condensing) 20 to 90% RH
Storage Temperature (DegreeC)
-20 to +75(No condensation)
Input Voltage (V)
AC85 to 132 1phiorDC110 to 170
Weight (g)
About80
Maximum Output Power (W)
16.8
Output Voltage Accuracy (V)
23 to 25
Static Inputs Change (mV)
96(max)
Rated Output Voltage (V)
24
Insulation Voltage
Input - Output: AC2000V 1 minute cut-off current = 10mA max, DC500V 50Mohm min (room temperature) input -FG, Case: AC2000V 1 minute cut-off current = 10mA max, DC500V 50Mohm min (room temperature) output - FG, case: AC500V 1 minute cut-off current = 100mA
Over-Voltage Protection
At 115% of rated voltage operation (Zener diode clamp method)
Starting Time (min)
100(max)(ACIN 85V,lo=100%)
Overcurrent Protection
Operate at min 105% of rated current, automatic return
EMI Standard
FCC-B, VCCI-B compliant
Vibration
Each 1 hour 10 to 55Hz 19.6m / s 2 (2G) period 3 minutes X, Y, Z direction
Safety Standards
UL60950-1, C22.2 No.234 get electricity depreciation CSA Compliance Statement
Rated Input Current (A)
0.4typ(lo=100%,ACIN 100V)
Cooling System
Natural air cooling
Outer Dimensions (Width W x Height H x Depth D) (mm)
50x17x115
Operating Temperature Range (deg C)
-10 to +60(Non-condensing) (With derating)
Rated Output Current (A)
0.7
Ambient Temperature Difference (mV)
240(max)
Static load Variation (mV)
150(max)
Rated Input Efficiency (%)
78typ
Temporality Drift (mV)
96 (max) (The change from 30 minutes to 8 hours after the input voltage applied at ambient 25 deg C. Rated input and output)
Leak Current
(By each measurement method 60Hz, UL, CSA, of electricity depreciation method) 0.5 max