Buy more than* S$200* and get FREE SHIPPING

  • Standard power supply circuit board type
  • Standard power supply circuit board type
  • Standard power supply circuit board type

Standard power supply circuit board type LCA30S-12

Item.#
07066674
Mfr.#
LCA30S-12
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
34.99 SGD
ADD TO CART
Shipped after 2018-10-01
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Starting Time (min)
100(max)(ACIN 85V,lo=100%)
Overcurrent Protection
Operate at min 105% of rated current, automatic return
Inrush Current (A)
ACIN 100V: 25typ (lo = 100%) (cold start)
Shock
Each once 196.1m / s 2 (20G) 11ms X, Y, Z direction
Input Frequency (Hz)
47 to 440 orDC
Operating Humidity Range
(Non-condensing) 20 to 90% RH
Storage Temperature (DegreeC)
-20 to +75(No condensation)
Input Voltage (V)
AC85 to 132 1phiorDC110 to 170
Weight (g)
About150
Rated Output Current (A)
2.5
Output Voltage Accuracy (V)
11.5 to 12.5
Static Inputs Change (mV)
48(max)
Output Voltage Range (V)
Internal fixation
Insulation Voltage
Input - Output: AC2000V 1 minute cut-off current = 10mA max, DC500V 50Mohm min (room temperature) input -FG, Case: AC2000V 1 minute cut-off current = 10mA max, DC500V 50Mohm min (room temperature) output - FG, case: AC500V 1 minute cut-off current = 100mA
Temporality Drift (mV)
48 (max) (The change from 30 minutes to 8 hours after the input voltage applied at ambient 25 deg C. Rated input and output)
Holding Time (ms)
10typ(ACIN 85V,lo=100%)20typ(ACIN 100V,lo=100%)
Storage Humidity (%)
20 to 90RH (no condensation)
EMI Standard
FCC-B, VCCI-B compliant
Vibration
Each 1 hour 10 to 55Hz 19.6m / s 2 (2G) period 3 minutes X, Y, Z direction
Safety Standards
UL60950-1, C22.2 No.234 get electricity depreciation CSA Compliance Statement
Rated Input Current (A)
0.7typ(lo=100%,ACIN 100V)
Cooling System
Natural air cooling
Outer Dimensions (Width W x Height H x Depth D) (mm)
50x25x132.5
Operating Temperature Range (deg C)
-10 to +60(Non-condensing) (With derating)
Over-Voltage Protection
Operating at 115% of the rated voltage
Ambient Temperature Difference (mV)
120(max)
Static load Variation (mV)
100(max)
Rated Input Efficiency (%)
80typ
Maximum Output Power (W)
30
Leak Current
(By each measurement method 60Hz, UL, CSA, of electricity depreciation method) 0.5 max