Buy more than* S$200* and get FREE SHIPPING

  • Standard power supply circuit board type
  • Standard power supply circuit board type
  • Standard power supply circuit board type

Standard power supply circuit board type LCA50S-12

5.00 (1)
Item.#
07066692
Mfr.#
LCA50S-12
Package Qty.
1PC
Ship pack of
1
42.99 SGD
ADD TO CART
Shipped after 2018-02-14
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Inrush Current (A)
ACIN 100V: 30typ (lo = 100%) (cold start)
Outer Dimensions (Width W x Height H x Depth D) (mm)
50x25x195
Rated Output Current (A)
4.3
Output Voltage Accuracy (V)
11.5 to 12.5
Starting Time (min)
200(max)(ACIN 85V,lo=100%)
Input Frequency (Hz)
47 to 440 orDC
Rated Input Current (A)
1.3typ(lo=100%,ACIN 100V
Operating Humidity Range
(Non-condensing) 20 to 90% RH
Storage Temperature (DegreeC)
-20 to +75(No condensation)
Over-Voltage Protection
Operating at 115-140% of the rated voltage
Holding Time (ms)
10typ(ACIN 85V,lo=100%)20typ(ACIN 100V,lo=100%)
Operating Temperature Range (deg C)
-10 to +60(Non-condensing) (With derating)
Shock
Each once 196.1m / s 2 (20G) 11ms X, Y, Z direction
Safety Standards
UL60950-1, C22.2 No.234 get electricity depreciation CSA Compliance Statement
EMI Standard
FCC-B, VCCI-B compliant
Cooling System
Natural air cooling
Output Voltage Range (V)
Internal fixation
Maximum Output Power (W)
51.6
Weight (g)
About200
Static load Variation (mV)
100(max)
Static Inputs Change (mV)
48(max)
Rated Input Efficiency (%)
80typ
Storage Humidity (%)
20 to 90RH (no condensation)
Input Voltage (V)
AC85 to 132 1phiorDC110 to 170
Leak Current
(By each measurement method 60Hz, UL, CSA, of electricity depreciation method) 0.5mA max
Insulation Voltage
Input - Output: AC2000V 1 minute cut-off current = 10mA max, DC500V 50Mohm min (room temperature) input -FG, Case: AC2000V 1 minute cut-off current = 10mA max, DC500V 50Mohm min (room temperature) output - FG, case: AC500V 1 minute cut-off current = 100mA
Vibration
Each 1 hour 10 to 55Hz 19.6m / s 2 (2G) period 3 minutes X, Y, Z direction
Temporality Drift (mV)
48 (max) (The change from 30 minutes to 8 hours after the input voltage applied at ambient 25 deg C. Rated input and output)
Overcurrent Protection
Operate at min 105% of rated current, automatic return
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Replacement repair due to power failure
5
From Japan
On 2017-10-19 14:47:10
Arrived and arrived the next day, the time when the machine was stopped was short, and the loss was minimized, it was saved.
This review is about item#07066701.