Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Standard power supply circuit board type
  • Standard power supply circuit board type
  • Standard power supply circuit board type

Standard power supply circuit board type LCA50S-24

5.00 (1)
Item.#
07066701
Mfr.#
LCA50S-24
Package Qty.
1PC
Ship pack of
1
40.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Inrush Current (A)
ACIN 100V: 30typ (lo = 100%) (cold start)
Outer Dimensions (Width W x Height H x Depth D) (mm)
50x25x195
Storage Temperature (DegreeC)
-20 - +75 (No condensation)
Rated Output Voltage (V)
24
Rated Output Current (A)
2.5
Output Voltage Accuracy (V)
23 - 25
Starting Time (min)
200(max)(ACIN 85V, lo=100%)
Input Frequency (Hz)
47 - 440 orDC
Rated Input Current (A)
1.3typ(lo=100%, ACIN 100V
Operating Humidity Range
(Non-condensing) 90% RH - 20
Ripple Noise (mVp-p)
0 - +50 deg C: 150 (max) -10 - 0deg C: 180 (max)
Over-Voltage Protection
Operating at 140% - 115 of the rated voltage
Holding Time (ms)
10typ(ACIN 85V, lo=100%) 20typ(ACIN 100V, lo=100%)
Operating Temperature Range (deg C)
(I derating) (non-condensing) +60 - -10
Shock
Once each 196.1m / s 2 (20G) 11ms X, Y, Z direction
Safety Standards
C22.2 No.234 acquisition Electrical Appliance and Material Safety Law compliance UL60950-1, CSA
EMI Standard
FCC-B, VCCI-B compliant
Cooling System
Natural air cooling
Storage Humidity (%)
20 - 90RH (no condensation)
Input Voltage (V)
AC85 - 132 1phiorDC110 - 170
Output Voltage Range (V)
Internal fixation
Maximum Output Power (W)
60
Weight (g)
About 200
Static load Variation (mV)
150(max)
Static Inputs Change (mV)
96(max)
Rated Input Efficiency (%)
82typ
Ripple (mVp-p)
0 - +50 deg C: 120 (max) -10 - 0deg C: 160 (max)
Overcurrent Protection
Work with min 105% of the rated current and recovers automatically
Leak Current
(By each measurement method 60Hz, UL, CSA, of the Electrical Appliance and Material Safety Law) 0.5mA max
Insulation Voltage
Input - Output: AC2000V 1 minute cut-off current = 10mA max, DC500V 50Mohm min (room temperature) INPUT-FG, COVER: AC2000V 1 minute cut-off current = 10mA max, DC500V 50Mohm min (room temperature) output - FG, COVER: AC500V 1 minute cut-off current
Vibration
1 hour each 55Hz 19.6m / s 2 (2G) period of 3 minutes X, Y, Z direction - 10
Temporality Drift (mV)
96 (max) (30 minutes after the input voltage applied at ambient 25deg C and rated input-output - a change of 8 hours.)
Ambient Temperature Difference (mV)
0 - +50 deg C: 240 (max) -10 - 0deg C: 290 (max)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Replacement repair due to power failure
5
From Japan
On 2017-10-19 14:47:10
Arrived and arrived the next day, the time when the machine was stopped was short, and the loss was minimized, it was saved.
This review is about item#07066701.