Buy more than* S$200* and get FREE SHIPPING

  • Standard power supply circuit board type
  • Standard power supply circuit board type
  • Standard power supply circuit board type

Standard power supply circuit board type LCA100S-24

Item.#
07066762
Mfr.#
LCA100S-24
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
71.15 SGD
ADD TO CART
Shipped after 2017-08-15
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Starting Time (min)
200(max)(ACIN 85V,lo=100%)
Overcurrent Protection
Operate at min 105% of rated current, automatic return
Inrush Current (A)
ACIN 100V:15typ(lo=100%)
Shock
Each once 196.1m / s 2 (20G) 11ms X, Y, Z direction
Input Frequency (Hz)
47 to 440 orDC
Cooling System
Natural air cooling
Input Voltage (V)
AC85 to 132 1phiorDC110 to 170
Static Inputs Change (mV)
96(max)
Rated Output Voltage (V)
24
Maximum Output Power (W)
103.2
Rated Output Current (A)
4.3
Weight (g)
370
Over-Voltage Protection
Operating at 115-140% of the rated voltage
Temporality Drift (mV)
96 (max) (The change from 30 minutes to 8 hours after the input voltage applied at ambient 25 deg C. Rated input and output)
Holding Time (ms)
10typ(ACIN 85V,lo=100%)20typ(ACIN 100V,lo=100%)
Storage Humidity (%)
20 to 90RH (no condensation)
EMI Standard
FCC-B, VCCI-B compliant
Vibration
Each 1 hour 10 to 55Hz 19.6m / s 2 (2G) period 3 minutes X, Y, Z direction
Safety Standards
UL60950-1, C22.2 No.234 get electricity depreciation CSA Compliance Statement
Operating Humidity Range
(Non-condensing) 20 to 90% RH
Storage Temperature (DegreeC)
-20 to +75(No condensation)
Operating Temperature Range (deg C)
-10 to +60(Non-condensing) (With derating)
Rated Input Efficiency (%)
85typ
Output Voltage Range (V)
Internal fixation
Outer Dimensions (Width W x Height H x Depth D) (mm)
62x32x222
Output Voltage Accuracy (V)
23 to 25
Static load Variation (mV)
150(max)
Leak Current
(By each measurement method 60Hz, UL, CSA, of electricity depreciation method) 0.5 max
Insulation Voltage
Input - Output: AC2000V 1 minute cut-off current = 10mA max, DC500V 50Mohm min (room temperature) input -FG, Case: AC2000V 1 minute cut-off current = 10mA max, DC500V 50Mohm min (room temperature) output - FG, case: AC500V 1 minute cut-off current = 100mA