Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Micro Nipper

Micro Nipper 110-CS

Item.#
07066936
Mfr.#
110-CS
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Size (inch)
5
Specification
Sponge cover
Cutting Capacity (phi mm) Copper Wire
2
Overall Length (mm)
125
Weight (g)
70
Cutting Capacity (phi mm) Steel Wire
1.2