Buy more than* S$200* and get FREE SHIPPING

  • Micro Nipper

Micro Nipper 111-CS

Item.#
07066945
Mfr.#
111-CS
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Size (inch)
5
Specification
Sponge cover
Cutting Capacity (phi mm) Steel Wire
0.8
Caution
Because it is non-isolated tool, please do not use for work which current is applied (hot) energized. For your safety, please wear protective goggles., Because it is non-isolated tool, please do not use for work which current is applied (hot) energized. For your safety, please wear protective goggles.
Overall Length (mm)
125
Cutting Capacity (phi mm) Copper Wire
1.2
Weight (g)
60