Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Dust Nipper

Dust Nipper 113-BSD

Item.#
07066963
Mfr.#
113-BSD
Package Qty.
1PC
Ship pack of
1
62.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Cutting Capacity (phi mm) Copper Wire
2
Nominal Dimension
125mm(5inch)
Overall Length (mm)
126
Cutting Capacity (phi mm) Steel Wire
1.2
Weight (g)
70