Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • driver for ceramic adjustment

driver for ceramic adjustment 9000-0.9x30

4.75 (4)
Item.#
07067015
Mfr.#
9000-0.9x30
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Shaft Length (mm)
30
Shaft Diameter (phi mm)
1.8
Tip Blade Width (mm)
0.9
Point Thickness (mm)
0.4
Blade Shape
-
Overall Length (mm)
125
Tip Size (mm)
0.9
Color (Cap)
Green
Shank Diameter (phi mm)
10
Specification
Bar code containing (blister case)
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Adjustment of electronic equipment
4
From Japan
On 2017-03-31 14:46:03
The shape is also well-balanced and cheap. The price is reasonable and good.
This review is about item#7067042.
It is for adjustment of semi-fixed VR.
5
From Japan
On 2017-01-31 19:45:35
It is used for adjustment of semi-fixed VR, trimmer condenser. I used it before, but the base part of the ceramic was broken, so I bought it newly. As this is a high frequency adjustment, this driver is indispensable.
This review is about item#7067024.
Used for volume adjustment of precision equipment base.
5
From Japan
On 2014-05-02 13:24:33
Even if it contacts the capacitor or test point near the volume, it does not short-circuit. It helps delicate adjustment. It is better if the tip of the driver has something a bit longer.
This review is about item#07067024.
Electronic equipment adjustment / Restoration of old radios, amplifiers, measuring instruments etc now, readjustment.
5
From Japan
On 2011-04-15 00:56:10
The one of 1.7 mm used for 20 years finally broke (the cutting edge was OK), and at the same time those with large blade widths were also available. Although I had the opportunity to use various adjustment drivers variously in the active era, it was what I got used to and was back to 9000 which was dirty. I am glad that I was still able to get it. Generally it will be OK if there is one 2.6 mm.
This review is about item#07067042.