Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • driver for ceramic adjustment

driver for ceramic adjustment 9000-1.8x30

4.75 (4)
Item.#
07067033
Mfr.#
9000-1.8x30
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
371-0921
Tip Blade Width (mm)
1.8
Point Thickness (mm)
0.4
Blade Shape
-
Overall Length (mm)
125
Caution
Do not use for any purpose other than the adjustment of the electronic component. Tip is enriched in the ceramic toughness, but since it is very precision machining, do not give a strong impact, Do not use for any purpose other than the adjustment of the electronic component. Tip is enriched in the ceramic toughness, but since it is very precision machining, do not give a strong impact
Specification
Bar code is included (with blister case).
Tip Size (mm)
1.8
Color (Cap)
Yellow
Shank Diameter (phi mm)
10
Shaft Length (mm)
30
Shaft Diameter (phi mm)
1.8
Purpose
Amplifiers, tuners and other audio products, TV, VTR, camcorder, radio-related, radio equipment, oscilloscope, computer-related and communications-related equipment, etc., Amplifiers, tuners and other audio products, TV, VTR, camcorder, radio-related, radio equipment, oscilloscope, computer-related and communications-related equipment, etc.
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Adjustment of electronic equipment
4
From Japan
On 2017-03-31 14:46:03
The shape is also well-balanced and cheap. The price is reasonable and good.
This review is about item#7067042.
It is for adjustment of semi-fixed VR.
5
From Japan
On 2017-01-31 19:45:35
It is used for adjustment of semi-fixed VR, trimmer condenser. I used it before, but the base part of the ceramic was broken, so I bought it newly. As this is a high frequency adjustment, this driver is indispensable.
This review is about item#7067024.
Used for volume adjustment of precision equipment base.
5
From Japan
On 2014-05-02 13:24:33
Even if it contacts the capacitor or test point near the volume, it does not short-circuit. It helps delicate adjustment. It is better if the tip of the driver has something a bit longer.
This review is about item#07067024.
Electronic equipment adjustment / Restoration of old radios, amplifiers, measuring instruments etc now, readjustment.
5
From Japan
On 2011-04-15 00:56:10
The one of 1.7 mm used for 20 years finally broke (the cutting edge was OK), and at the same time those with large blade widths were also available. Although I had the opportunity to use various adjustment drivers variously in the active era, it was what I got used to and was back to 9000 which was dirty. I am glad that I was still able to get it. Generally it will be OK if there is one 2.6 mm.
This review is about item#07067042.