Buy more than* S$200* and get FREE SHIPPING

  • driver for ceramic adjustment

driver for ceramic adjustment 9000+0x30

5.00 (1)
Item.#
07067067
Mfr.#
9000+0x30
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Do not use for any purpose other than the adjustment of the electronic component. Tip is enriched in the ceramic toughness, but since it is very precision machining, do not give a strong impact, Do not use for any purpose other than the adjustment of the electronic component. Tip is enriched in the ceramic toughness, but since it is very precision machining, do not give a strong impact
Blade Shape
+
Weight (g)
30
Shaft Diameter (phi mm)
2.6
TRUSCO Part Number
393-9839
Specification
Bar code is included (with blister case).
Shank Diameter (phi mm)
10
Shaft Length (mm)
30
Overall Length (mm)
125
Point Size
No.0
Color
Dark blue
Purpose
Amplifiers, tuners and other audio products, TV, VTR, camcorder, radio-related, radio equipment, oscilloscope, computer-related and communications-related equipment, etc., Amplifiers, tuners and other audio products, TV, VTR, camcorder, radio-related, radio equipment, oscilloscope, computer-related and communications-related equipment, etc.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
SMD type volume adjustment
5
From Japan
On 2016-03-10 09:06:48
It is perfect for frequently used volumes.
This review is about item#07067076.