Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • driver for ceramic adjustment

driver for ceramic adjustment 9000Plus1.7x30

5.00 (1)
Item.#
07067076
Mfr.#
9000Plus1.7x30
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Do not use for any purpose other than the adjustment of the electronic component. Tip is enriched in the ceramic toughness, but since it is very precision machining, do not give a strong impact, Do not use for any purpose other than the adjustment of the electronic component. Tip is enriched in the ceramic toughness, but since it is very precision machining, do not give a strong impact
Blade Shape
+
Weight (g)
30
Shaft Diameter (phi mm)
2.6
TRUSCO Part Number
371-0912
Color
Mauve color
Purpose
Amplifiers, tuners and other audio products, TV, VTR, camcorder, radio related, radio equipment, oscilloscope, computer related and communications related equipment, etc., Amplifiers, tuners and other audio products, TV, VTR, camcorder, radio related, radio equipment, oscilloscope, computer related and communications related equipment, etc.
Shank Diameter (phi mm)
10
Shaft Length (mm)
30
Overall Length (mm)
125
Point Size
No.1.7
2014 TRUSCO Published Page
2-0368
Specification
Bar code containing (blister case)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
SMD type volume adjustment
5
From Japan
On 2016-03-10 09:06:48
It is perfect for frequently used volumes.
This review is about item#07067076.