Buy more than* S$200* and get FREE SHIPPING

  • Cup brush

Cup brush No.608131

4.33 (9)
Item.#
07067085
Mfr.#
No.608131
Package Qty.
1PC
Ship pack of
1
28.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Trim Length (m/m)
20
Grinding Wheel Diameter (phi mm)
100
Trim Length (mm)
20
Revolution (min-1[r.p.m])
11000 (the number of maximum safety)
Maximum Rotation Speed (min-1[r. p.m])
12500
TRUSCO Part Number
125-0558
Caution
The exhausted wire may scatters together with grinding rubbish (burr, welding rubbish etc)use it after wearing the safety goggles, protective mask, protective clothing
Metal Fittings Diameter (mm)
60
Outer Diameter (phi mm)
65
Wire Diameter (phi mm)
0.35
Screw Diameter
M10xP1.5
Material
High carbon steel (wire part)
Application
For steel
Customer Reviews
5 star 5
4 star 3
3 star 0
2 star 1
1 star 0
Review Rating: 4.33
9 Customer Reviews
The reviews are automatic translation.
When painting machine
4
From Japan
On 2017-03-30 14:47:00
I also sell other cheap ones, but this is hard to get the best, so I will order this even a little higher.
This review is about item#7067085.
Removal of slag etc. after welding
5
From Japan
On 2017-01-19 17:43:16
Cup brush has been using this product for a long time. Depending on the products of other companies, it is easy for the wire to fly and there are also dangerous items so this is for ironworks related.
This review is about item#7067085.
Rust removal
5
From Japan
On 2015-05-20 15:11:26
It can handle stubborn rust, it is also good to have. Since I injure this tool if I make a mistake, I feel that this product made in Germany feels less wire fly, I think that it is reliable. There are various items similar to this, but this item is a bit expensive, but I ordered it with repeat this time.
This review is about item#07067085.
I am using it for rust removal of the saw
5
From Japan
On 2014-06-18 11:23:37
I tried using various cup brushes, but I am working with both workability and abrasion resistance without problems.
This review is about item#07067085.
Finish after welding
4
From Japan
On 2014-05-22 13:36:30
As a result of using cup brushes of various manufacturers, it seems that the most pleasant one has ever been. It is a pity that the price is a little expensive
This review is about item#07067085.
Rust harvesting of steel materials etc.
2
From Japan
On 2014-05-13 22:43:18
We are trying using various products, but the power of this cup is also transferred to the disc grinder considerably, causing unpleasant vibration. It seems that it depends on wire length, so I would like to continue research.
This review is about item#07067085.
Rust removal
5
From Japan
On 2014-05-12 21:41:34
Easy to use with less breakage of wire
This review is about item#07067085.
To finish welding
4
From Japan
On 2013-09-19 15:41:35
I used it for finishing the welding, but when I changed it to a cheap one at a time, I understood the goodness of this Osbourne cup brush. It lasts long and the finish is beautiful.
This review is about item#07067085.
Before painting
5
From Japan
On 2012-04-12 15:42:49
The product is satisfied with high quality. It is easy to use without habit. Because the over-the-counter price is around 1000 yen, I would like to reuse it if the price goes down a little more.
This review is about item#07067085.