Buy more than* S$200* and get FREE SHIPPING

  • Ribbon Cable Connector
  • Ribbon Cable Connector
  • Ribbon Cable Connector
  • Ribbon Cable Connector
  • Ribbon Cable Connector

Ribbon Cable Connector HIF3BA-16D-2.54R

3.50 (6)
Item.#
07067243
Mfr.#
HIF3BA-16D-2.54R
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., 10 poles type is not MIL standard specification product
Dimensions C (mm)
19.05
Rated Current (A)
1
Dimensions D (mm)
20.42
Storage Humidity Range
40 - 70%
Storage Temperature Range (degree c)
-10 - +60
Connection Type
Pressure-welding type
Rated Voltage (V)
AC200
Insulation Resistance (Mohm)
1000 or more (DC500V)
Number of Poles
16
Compatible Electiric Wires
AWG # 28 BSP (7 /0.127mm, outside covering diameter of 0.9 +/- 0.1 mm)
Vibration Resistance
Single amplitude 0.75 mm, 3-way 2 hours (10-55 Hz) Not an electrical brownout in 1 ?s
Operating Temperature Range (deg C)
-55-+85 (the rise in heat at the time of turning on electricity is included)
Operating Life
500 times (contact resistance less than 15mohm)
Type
Socket type (with an incorrect insertion prevention guide)
Material (insulator)
PBT resin (UL94V-0)
Dimensions B (mm)
17.78
Color (Insulators)
Black
Polarity Keyway
One right and left each
Polar Guide
One center
Dimensions A (mm)
24.89
Contact Resistance (mohm)
15 (0.1A) or less
Contact Pitch (mm)
2.54
Operating Humidity Range
40 - 80%
Temperature Cycle
5 cycles (-55 deg C : 30 minutes -> 15-35 deg C : a MAX of 5 minutes 125 deg C : 30 minutes -> 15-35 deg C:MAX 5 minutes) No abnormal cracks or divisions.
Moisture Resistance
Insulation resistance 1000 Mohm Temperature 40 +/- 2 degreeC, humidity of 90-95%, 96 hours put aside
Withstand Voltage
AC650V (rms) 1 minute energized (no envelope and insulation damage)
Material (socket terminal)/ Processing
Beryllium copper / contacts: gold-plated, connection part: gold-plated
Heat Resistant
Automatic solder: 260degreeC, 10 sec Hand soldering: soldering iron temperature: 300degreeC, 3s (No molten resin part affects the performance.)
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 1
1 star 1
Review Rating: 3.50
6 Customer Reviews
The reviews are automatic translation.
Equipment (Nixie tube) Used for wiring for incorporation
5
From Japan
On 2018-01-14 00:15:13
Used between Nixie tube (12P) and its wiring. Because connectors can be inserted in the middle of wiring, it is very useful for multi-core cable. Also manufacturers are NTT warranty manufacturers and therefore highly reliable.
This review is about item#34823591.
Used in communication cable for environmental test
3
From Japan
On 2017-08-05 17:23:49
Although it is light and easy to connect, it is also easy to break, so I will recommend purchasing a spare part as well. It is a difficult point that it takes too much time for delivery.
This review is about item#7067277.
Connector for ribbon wiring of practical training kit used in training
2
From Japan
On 2016-07-15 16:31:36
I bought about 10 pieces, but there was a problem that 2 pieces contained the same parts. (There are 3 parts but 2 of them were the same.) The connection with the ribbon cable can also be used without problems.
This review is about item#07067252.
Light power
5
From Japan
On 2015-10-31 22:48:47
This one is convenient because it is not in the home center.
This review is about item#07067261.
Assembling the product
1
From Japan
On 2015-07-06 16:07:40
Because the delivery date is long, it will not be in time for the delivery date of the product.
This review is about item#34823607.
assembly
5
From Japan
On 2015-01-17 15:43:12
Nice
This review is about item#32641506.