Buy more than* S$200* and get FREE SHIPPING

  • Ribbon Cable Connector
  • Ribbon Cable Connector
  • Ribbon Cable Connector
  • Ribbon Cable Connector
  • Ribbon Cable Connector

Ribbon Cable Connector HIF3BA-26D-2.54R

3.50 (6)
Item.#
07067261
Mfr.#
HIF3BA-26D-2.54R
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., 10 poles type is not MIL standard specification product
Dimensions C (mm)
31.75
Rated Current (A)
1
Dimensions D (mm)
33.12
Storage Humidity Range
40 to 70%
Storage Temperature Range (degree c)
-10 to +60
Connection Type
IDC
Rated Voltage (V)
AC200
Insulation Resistance (Mohm)
More than 1000 (DC500V)
Number of Poles
26
Heat Resistant
Automatic soldering: 260 deg C, 10 seconds Hand soldering: soldering iron temperature: 300 deg C, 3 seconds (that there is no melting of the resin portion that affect the performance .)
Temperature Cycle
That it does not cause abnormal (MAX5 minutes -55 deg C: 30 minutes -> 15 to 35 deg C: MAX5 minutes -> 125 deg C:: 30 minutes -> 15 to 35 deg C) cracking, and cracks in parts 5 cycles.
Moisture Resistance
40 +/- 2 deg C insulation resistance 1000Mohm more temperature, 90-95% humidity, 96 hours left
Withstand Voltage
(That there is no flashover or insulation breakdown) AC650V (rms) 1 minute energizing
Material (socket terminal)/ Processing
Beryllium copper / Contact: gold-plated, Terminal area: Gold plated
Material (insulator)
PBT resin (UL94V-0)
Dimensions B (mm)
30.48
Color (Insulators)
Black
Polarity Keyway
One left and right each 1
Polar Guide
One center 1
Dimensions A (mm)
37.59
Contact Resistance (mohm)
15 or less (0.1A)
Contact Pitch (mm)
2.54
Operating Humidity Range
40 to 80%
Operating Life
500 times (contact resistance 15mohm or less)
Type
The (insert prevent mis-guided) socket type
Compatible Electiric Wires
AWG#28 flat cable (0.9 +/- 0.1mm 7 this /0.127mm, jacket dia)
Vibration Resistance
Single amplitude 0.75mm, that there is no electrical discontinuity 2 hours three directions (10 to 55Hz) 1micros or more
Operating Temperature Range (deg C)
-55 to +85(Including temperature rise due to power supply)
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 1
1 star 1
Review Rating: 3.50
6 Customer Reviews
The reviews are automatic translation.
Equipment (Nixie tube) Used for wiring for incorporation
5
From Japan
On 2018-01-14 00:15:13
Used between Nixie tube (12P) and its wiring. Because connectors can be inserted in the middle of wiring, it is very useful for multi-core cable. Also manufacturers are NTT warranty manufacturers and therefore highly reliable.
This review is about item#34823591.
Used in communication cable for environmental test
3
From Japan
On 2017-08-05 17:23:49
Although it is light and easy to connect, it is also easy to break, so I will recommend purchasing a spare part as well. It is a difficult point that it takes too much time for delivery.
This review is about item#7067277.
Connector for ribbon wiring of practical training kit used in training
2
From Japan
On 2016-07-15 16:31:36
I bought about 10 pieces, but there was a problem that 2 pieces contained the same parts. (There are 3 parts but 2 of them were the same.) The connection with the ribbon cable can also be used without problems.
This review is about item#07067252.
Light power
5
From Japan
On 2015-10-31 22:48:47
This one is convenient because it is not in the home center.
This review is about item#07067261.
Assembling the product
1
From Japan
On 2015-07-06 16:07:40
Because the delivery date is long, it will not be in time for the delivery date of the product.
This review is about item#34823607.
assembly
5
From Japan
On 2015-01-17 15:43:12
Nice
This review is about item#32641506.