Buy more than* S$200* and get FREE SHIPPING

  • Ribbon Cable Connector
  • Ribbon Cable Connector
  • Ribbon Cable Connector
  • Ribbon Cable Connector
  • Ribbon Cable Connector
  • Ribbon Cable Connector

Ribbon Cable Connector HIF3BA-26PA-2.54DS(71)

Item.#
07067347
Mfr.#
HIF3BA-26PA-2.54DS(71)
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Material (pin header) / Processing
Brass / gold-plated
Temperature Cycle
That it does not cause abnormal (MAX5 minutes -55 deg C: 30 minutes -> 15 to 35 deg C: MAX5 minutes -> 125 deg C:: 30 minutes -> 15 to 35 deg C) cracking, and cracks in parts 5 cycles.
Color (Insulators)
Black
Storage Temperature Range (degree c)
-10 to +60
Insulation Resistance (Mohm)
More than 1000 (DC500V)
Material (insulator)
PBT resin (UL94V-0)
Withstand Voltage
(That there is no flashover or insulation breakdown) AC650V (rms) 1 minute energizing
Operating Temperature Range (deg C)
-55 to +85(Including temperature rise due to power supply)
Dimensions B (mm)
37.8
Dimensions D (mm)
48.44(MAX71.4)
Dimensions A (mm)
52.3
Terminal Shape
Right Angle type
Type
Four Wall angle dip
Heat Resistant
Automatic soldering: 260 deg C, 10 seconds Hand soldering: soldering iron temperature: 300 deg C, 3 seconds (that there is no melting of the resin portion that affect the performance .)
Contact Pitch (mm)
2.54
Operating Life
500 times (contact resistance 15mohm or less)
Vibration Resistance
Single amplitude 0.75mm, that there is no electrical discontinuity 2 hours three directions (10 to 55Hz) 1micros or more
Storage Humidity Range
40 to 70%
Contact Resistance (mohm)
15 or less (0.1A)
Operating Humidity Range
40 to 80%
Rated Current (A)
1
Rated Voltage (V)
AC200
Dimensions C (mm)
30.48
Dimensions E (mm)
42.2
Dimension F (mm)
48.3
Number of Poles
26
Number of polarizing slots
One center 1
Polarity Key Mounting Part
One left and right each 1
Moisture Resistance
40 +/- 2 deg C insulation resistance 1000Mohm more temperature, 90-95% humidity, 96 hours left